Finned Tubular Heater Elements (8 Products)

VULCAN

Voltage Watts Installation Depth Phase Heater Voltage Material Sheath Material Price
480V AC
1333 W
11"
3
480V
Steel
Steel
$129.73
240V AC
1667 W
11"
1
240V
Steel
Steel
$127.21
240V AC
1000 W
7"
1
240V
Steel
Steel
$146.97
480V AC
1000 W
7"
3
480V
Steel
Steel
$150.96
VULCAN

Watts Installation Depth Voltage Material Phase Heater Voltage Watts Density Screw Size Price
2000 W
10 5/16"
240V AC
Steel
1
240V
72 W/sq. in.
8-32
$160.48
3000 W
15 5/16"
240V AC
Steel
1
240V
72 W/sq. in.
8-32
$183.10
4000 W
20 5/16"
240V AC
Steel
1
240V
72 W/sq. in.
8-32
$221.04
5000 W
25 5/16"
240V AC
Steel
1
240V
72 W/sq. in.
8-32
$218.22

Description

Vulcan finned tubular heater elements are used for heating and circulating low temperature air in air duct heaters. They are used to replace damaged heater elements. The finned steel construction provides more contact surface area for air, thereby increasing the efficiency of these elements to warm the air. These elements have 3 phase connections and operate at 240 / 480VAC. They come with mounting and connecting hardware for easy installation. Choose from a wide range of finned tubular heater elements, available in power ratings ranging from 1000W to 5000W.

Frequently Asked Questions

Q. What is the use of spiral fins in these Vulcan tubular heating elements?

A. These continuous spiral fins are attached to the heater sheath to aid quick heat dispersion during operation, thus increasing efficiency.

Q. What is the significance of fins in these finned tubular air heating elements?

A. The fins are secured to the surface of the tube to increase the heat transferred from the heating element to the surrounding fluid or air.