| Nominal Height | Nominal Width | Media Material | Actual Thickness | Actual Filter Size | Actual Height | Thickness | Actual Width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
8" | 180 ft. | Polyester | 1/4" | 8" x 2160" x 1/4" | 8" | 1/4" | 180 ft. |
$102.26
| ||
8" | 135 ft. | Polyester | 1/2" | 8" x 1620" x 1/2" | 8" | 1/2" | 135 ft. |
$83.74
| ||
10" | 135 ft. | Polyester | 1/2" | 10" x 1620" x 1/2" | 10" | 1/2" | 135 ft. |
$95.96
| ||
12" | 135 ft. | Polyester | 1/2" | 12" x 1620" x 1/2" | 12" | 1/2" | 135 ft. |
$111.76
| ||
40" | 135 ft. | Polyester | 1/2" | 40" x 1620" x 1/2" | 40" | 1/2" | 135 ft. |
$256.37
| ||
50" | 135 ft. | Polyester | 1/2" | 50" x 1620" x 1/2" | 50" | 1/2" | 135 ft. |
$332.80
| ||
60" | 135 ft. | Polyester | 1/2" | 60" x 1620" x 1/2" | 60" | 1/2" | 135 ft. |
$381.00
| ||
72" | 135 ft. | Polyester | 1/2" | 72" x 1620" x 1/2" | 72" | 1/2" | 135 ft. |
$435.44
| ||
84" | 135 ft. | Polyester | 1/2" | 84" x 1620" x 1/2" | 84" | 1/2" | 135 ft. |
$489.23
| ||
8" | 90 ft. | Polyester | 3/4" | 8" x 1080" x 3/4" | 8" | 1" | 90 ft. |
$68.72
| ||
| Nominal Height | Actual Filter Size | Actual Height | Nominal Filter Size | Nominal Width | Media Material | Actual Thickness | Color | Price |
|---|---|---|---|---|---|---|---|---|
- | - | - | - | - | - | - | Varies |
$448.39
|
45" | 44 7/8" x 780" x 3/4" | 44 7/8" | 45" x 65 ft. x 1" | 65 ft. | Polyester | 3/4" | Varies |
$485.52
|
57" | 56 7/8" x 780" x 3/4" | 56 7/8" | 57" x 65 ft. x 1" | 65 ft. | Polyester | 3/4" | Varies |
$617.39
|
69" | 68 7/8" x 780" x 3/4" | 68 7/8" | 69" x 65 ft. x 1" | 65 ft. | Polyester | 3/4" | Varies |
$702.93
|
| Nominal Height | Nominal Width | Media Material | Actual Thickness | Actual Filter Size | Actual Height | Actual Width | Media Color | Price |
|---|---|---|---|---|---|---|---|---|
20" | 30 ft. | Hog Hair | 1/2" | 0.5" x 20" x 30 ft. | 20" | 30 ft. | Blue, Green |
$161.87
|
25" | 30 ft. | Hog Hair | 2" | 25" x 30 ft. x 2" | 25" | 30 ft. | Blue, Green |
$303.28
|
25" | 30 ft. | Hog Hair | 1/2" | 0.5" x 25" x 30 ft. | 25" | 30 ft. | Blue |
$143.71
|
45" | 35 ft. | Paper | 3/4" | 0.75" x 45" x 35 ft. | 45" | 35 ft. | White |
$137.12
|
Description
Air filter media rolls are long lengths of non-pleated air filter media used to create an air filter for filtring contaminants from the air stream in paint booth equipment or HVAC systems. Raptor Supplies offers a wide range of Air Handler air filter rolls in fibreglass, foam, polyester & synthetic material variants. These filters are easily replaceable, improve the quality of air and protect the system from damage. Choose from a wide range of these HVAC filter media rolls, available in lengths ranging from 10 to 180 feet and MERV ratings of 5 to 10.
Features
Air Handler Filter Media Rolls:
- They feature a MERV 5 performance rating, suitable for capturing particles in HVAC systems.
- These filter media rolls have a nominal size of 10 inches by 85 feet by 2 inches, providing extensive coverage.
- They come with fibreglass media for its durability and filtration effectiveness.
- These filter media rolls offer a filter efficiency of 20%, effectively removing common airborne contaminants.
- They are equipped with a blue / white colour scheme, aiding in easy identification and replacement scheduling.
Air Handler Filter Media Rolls:
- They feature a MERV 5 performance rating, suitable for capturing larger particles.
- These filter media rolls have a nominal size of 45 inches by 65 feet by 1 inch, providing extensive coverage.
- They come with polyester media material, known for its durability and reliability.
- These filter media rolls offer a filter efficiency of 20%, effectively removing common airborne contaminants.
- They are equipped with a green colour scheme, aiding in easy identification and replacement scheduling.
- They can be operated at temperatures up to 180 degrees F.
Frequently Asked Questions
Q. How do I install a filter media roll in my HVAC system?
A. Installing a filter media roll involves cutting the roll to the required size and placing it in the designated filter slot or housing in the HVAC system.
Q. When should I consider replacing the filter media roll?
A. Signs that indicate it's time to replace the filter media roll include decreased airflow, increased energy consumption, visible dirt or debris on the filter, or a noticeable decline in indoor air quality.
Explore More
- KEYSHAFT
- Automotive Wire and Cable
- Wing Nuts
- Oil Gauging Tape Measures
- Galvanized Pipe
- Body Clips
- KINEDYNE Load Binders
- TUNGALOY CNMG-NM Turning Indexable Inserts
- GPI Shaft Seal Kits For GPRO Pumps
- NIBCO K-595-CS-R-66-LL Three-Piece Carbon Steel Ball Valves, Full Port, Stainless Steel Trim, Socket Weld
- STEEL KING Racks
- RINGERS GLOVES R327 Extrication Gloves
- HELICOIL Straight Flute Plugs, 2B
- CONDOR ANSI Class 2 Mesh Polyster Zipper Contrasting High Visibility Vests
- LOUISVILLE FE4200HD Series Fiberglass Extension Ladders
- HEIN WERNER Hydraulic Presses