| Venturi Depth | Dia. Opening Required | Flange Width | Frame Material | Frame Finish | Price |
|---|---|---|---|---|---|
2 1/2" | 14 1/2" | 1" | Steel | Galvanized |
$130.63
|
3" | 18 1/2" | 1" | Steel | Galvanized |
$249.35
|
3" | 20 1/2" | 1" | Steel | Galvanized |
$267.88
|
3" | 22 1/2" | 1" | Steel | Galvanized |
$261.54
|
3 1/2" | 26 1/2" | 1" | Steel | Galvanized |
$288.59
|
4 1/2" | 32 1/2" | 1" | Steel | Galvanized |
$317.91
|
2" | 10 1/2" | 1" | Steel | Galvanized |
$176.82
|
2" | 12 1/2" | 1" | Steel | Galvanized |
$186.14
|
3" | 16 1/2" | 1" | Steel | Galvanized |
$180.88
|
5" | 38 1/2" | 1" | Steel | Galvanized |
$322.95
|
| MPN | Price |
|---|---|
912107 |
RFQ
|
909107 |
RFQ
|
905107 |
RFQ
|
910107 |
RFQ
|
906107 |
RFQ
|
Description
Venturi fan frames are designed for use in exhaust fans to prevent hot spots inside the cabinet, thereby allowing proper circulation of air stream. These rigid galvanised steel frames from Dayton feature a zinc-plated guard (in selected models) to prevent accidental touch and also protect the blades from corrosion & damage. They can be mounted in either vertical or horizontal position and are available in 12 - 40 inch height variants.
Explore More
- AMERICAN WELDQUIP
- ROYAL BASKET TRUCKS
- KEYSHAFT
- Ear Clamps
- Cable Supports
- Hazardous Location Control Station Switches
- Self-Priming Pumps
- Wallpaper Tools
- THOMAS & BETTS TNB189 Series Wire Connector Kits
- SUPER-STRUT C720 Series Pipe Clamp
- ZSI-FOSTER 3 Series Automatic Sockets, 1/4 Inch, One Way
- BOSTON GEAR 8 Diametral Steel Change Gears, 14.5 Degree Pressure Angle
- CONDOR Knit Gloves, Full Finger, Uncoated, Cotton, 7 Gauge, Beige
- ANVIL 2174 Series Socket Weld Couplings, Forged Steel
- HELICOIL Spiral Point Plugs, 5H, Metric Fine
- KEO Zero Flute Countersinks And Deburring Tools, Cobalt
- AKRO-MILS 30288 Akrobins Super Size Bins