Electric Unit Heaters
| MPN | Price |
|---|---|
71550 | $1,142.55 |
71551 | $1,461.82 |
| Height | Depth | Price |
|---|---|---|
6 2/5" | 4" | $793.33 |
| - | - | $1,313.33 |
| - | - | $1,313.33 |
| MPN | Price |
|---|---|
DAH101TS | $412.00 |
DAH201TS | $468.00 |
DAH501TS | $572.00 |
| MPN | Price |
|---|---|
DAHHL200AC | $2,593.33 |
DAHHL4001A | $3,160.00 |
DAHHL501AC | $1,580.00 |
DAHHL6001A | $4,246.67 |
| MPN | Price |
|---|---|
F3346TBMSW | $4,071.20 |
H3346TBMSW | $4,071.20 |
G3346TBMSW | $4,152.61 |
J3346TBMSW | $4,281.02 |
K3346TBMSW | $4,197.09 |
P3346TBMSW | $4,281.18 |
J3349TBMSW | $5,418.29 |
K3349TBMSW | $5,418.29 |
P3349TBMSW | $5,418.29 |
| MPN | Price | |||||||||
|---|---|---|---|---|---|---|---|---|---|---|
NZ1010-10100 | $31.25 | |||||||||
NZ1010-10125 | $31.25 | |||||||||
NZ1010-10125B | $35.75 | |||||||||
NZ1010-20100 | $31.25 | |||||||||
NZ1010-20125 | $31.25 | |||||||||
NZ1010-20125B | $35.75 | |||||||||
NZ1015-10150 | $31.25 | |||||||||
NZ1015-20150 | $31.25 | |||||||||
NZ1020-10200 | $31.75 | |||||||||
NZ1020-20200 | $31.75 | |||||||||
| Phase | Temp. Rise | Depth | Height | Housing Color | Air Flow Rate | Contactor Coil Voltage | Control Type | Price |
|---|---|---|---|---|---|---|---|---|
3.0 | 60°F | 14 1/2" | 35 1/2" | Brown | 3400 CFM | 24V | Thermostat | $11,233.35 |
3.0 | 55°F | 18 1/2" | 39 1/2" | Brown | 5000 CFM | 24V AC | Thermostat | $14,493.14 |
1 | 60°F | 11 1/4" | 12 1/2" | Beige | 270 CFM | 240V AC | Mechanical Selector Dial | $911.64 |
1 | 71°F | 8" | - | Gray | 210 CFM | 240V AC | Mechanical Selector Dial | $1,108.98 |
| - | - | - | - | - | - | - | - | $2,861.81 |
| - | - | - | - | - | - | - | - | $1,313.76 |
| Phase | Temp. Rise | Depth | Height | Wattage | Air Flow Rate | Contactor Coil Voltage | Overall Depth | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1.0 | 27°F | 7 1/2" | 16" | - | 350 CFM | 208/240V AC | 7 1/2" | $988.08 | ||
3.0 | 27°F | 7 1/2" | 16" | 3 kW | 350 CFM | 24V AC | 7 1/2" | $1,172.47 | ||
1.0 | 27°F | 7 1/2" | 16" | 3 kW | 350 CFM | 208V AC | 7 1/2" | $1,086.46 | ||
1, 3 | 45°F | 7 1/2" | - | - | 350 CFM | 208/240V AC | 7 1/2" | $924.60 | ||
3.0 | 45°F | 7 1/2" | - | 5 kW | 350 CFM | 24V AC | 7 1/2" | $1,271.57 | ||
1, 3 | 45°F | 7 1/2" | 16" | 5 kW | 350 CFM | 208V AC | 7 1/2" | $1,109.75 | ||
1, 3 | 37°F | 7 1/2" | 21 3/4" | - | 650 CFM | 24V AC | 7 1/2" | $1,515.01 | ||
3.0 | 37°F | 7 1/2" | 21 3/4" | 7.5 kW | 650 CFM | 24V AC | 7 1/2" | $1,784.86 | ||
1, 3 | 49°F | 7 1/2" | 21 3/4" | - | 650 CFM | 24V AC | 7 1/2" | $1,491.20 | ||
3.0 | 49°F | 7 1/2" | 21 3/4" | 10 kW | 650 CFM | 24V AC | 7 1/2" | $1,637.02 | ||
| Height | Wattage | Color | Insulation Fiberglass | Material | Power Cord Length | Power Plug Type | Strap Length | Price |
|---|---|---|---|---|---|---|---|---|
42" | 1440 W | Gray | 1/4" | Silicone Impregnated Cloth | 6 ft. | 3-Prong NEMA 5-15 | 160" to 192" | RFQ |
48" | 1440 W | Gray | 1/4" | Silicone Impregnated Cloth | 6 ft. | 3-Prong NEMA 5-15 | 160" to 192" | RFQ |
| Phase | Depth | Height | Temp. Rise | Wattage | Air Flow Rate | Contactor Coil Voltage | Horizontal Air Throw | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
3.0 | 17 1/8" | 30" | 61°F | - | 3000 CFM | 24V AC | 60 ft. | $9,238.64 | ||
3.0 | 17 1/8" | 30" | 61°F | - | 3000 CFM | 24V AC | 60 ft. | $10,162.78 | ||
3.0 | 7 1/2" | 16" | 27°F | 3 kW | 350 CFM | 24V AC | 12 ft. | RFQ | ||
1.0 | 7 1/2" | 16" | 27°F | 3 kW | 350 CFM | 277V AC | 12 ft. | $1,067.40 | ||
3.0 | 7 1/2" | 16" | 45°F | 5 kW | 350 CFM | 24V AC | 12 ft. | $1,669.81 | ||
1.0 | 7 1/2" | 16" | 45°F | 5 kW | 350 CFM | 277V | 12 ft. | $1,256.75 | ||
3.0 | 7 1/2" | 21 3/4" | 37°F | 7.5 kW | 650 CFM | 24V AC | 18 ft. | $2,156.79 | ||
1.0 | 7 1/2" | 21 3/4" | 37°F | 7.5 kW | 650 CFM | 24V AC | 18 ft. | $1,952.30 | ||
3.0 | 7 1/2" | 21 3/4" | 49°F | 10 kW | 650 CFM | 24V AC | 18 ft. | $2,211.59 | ||
1.0 | 7 1/2" | 21 3/4" | 49°F | 10 kW | 650 CFM | 24V AC | 18 ft. | $2,013.80 | ||
| MPN | Price |
|---|---|
DAH101 | $332.00 |
DAH301 | $408.00 |
DAH601 | $540.00 |
| MPN | Price |
|---|---|
| CGWH4031G | $494.14 |
| MPN | Price |
|---|---|
| 3144030IG | $2,044.06 |
| MPN | Price |
|---|---|
| 3144030BG | $2,052.85 |
| MPN | Price |
|---|---|
| 3144030WG | $2,044.06 |
| MPN | Price |
|---|---|
| 71553 | RFQ |
| MPN | Price |
|---|---|
| 71554 | RFQ |
| MPN | Price |
|---|---|
| 71544 | RFQ |
| MPN | Price |
|---|---|
| 69700576 | RFQ |
Description
Electric unit heaters are suitable for providing primary / supplementary heating in exposed areas like warehouses and factories. They are wall- or ceiling-mounted for use in downflow or horizontal heating applications and saving limited floor working spaces. These industrial unit heaters feature a forced air system to heat the air by using a heating element and a fan. They come with adjustable air outlet louvers to direct the airflow in the desired direction. These heaters have a one-piece, portable design for easy operation in remote locations & outdoor areas.
Dayton unit heaters can heat up large spaces continuously or intermittently. They are equipped with an aluminium-finned, copper-clad steel sheath heating element for excellent heat conductivity and a heavy-duty totally enclosed motor that accepts single- / three-phase power supply. The motors drive a fan with large dynamically balanced blades for channeling the heat through the unit's Venturi outlet to a desired location. The fan gets its air supply through the back side of the unit having an advanced inlet louver design for drawing cool air over the heating element. Dayton heaters also have numerous safety features like an automatic reset linear thermal protector that disconnects the unit in case of overheating.
QMark electric unit heaters have 18- / 20-gauge steel construction with a powder coated or polyester powder-coated finish for structural rigidity & abrasion resistance. Selected models of these QMark unit heaters are integrated with a 2-speed fan selector switch and a fan-only switch that helps control the air movement speed with or without the heat.
Uses & Applications
Electric unit heaters are ideal for heating large areas like factories, warehouses and garages. They are ideal for locations where central heating is not possible. However, selected models can also fit into tight spaces and ducts.
Working Mechanism
- After purchasing an electric unit heater with the desired airflow rating, heat & power specifications, the unit is installed on the walls or ceiling near a power source using mounting brackets.
- Switch on the power to start the heater. Toggle the fan delay switch (available in selected models) if you want to eliminate cold drafts by letting the unit heat up first.
- Now, the unit starts supplying heated air horizontally or with a downflow.
- The speed of the unit can be controlled using a mechanical dial and the temperature rise / heating can be adjusted using a thermostat that is available in some electric unit heaters.
Features
- Electric unit heaters are used to heat up warehouses, stock rooms, service stations, factories and large exposed areas.
- They can be suspended from walls or ceilings for reducing wastage of floor space.
- These unit heaters use a forced air heating system containing a heating element and a fan.
- The linear thermal protector with an automatic reset feature prevents overheating.
- They are further integrated with adjustable louvres for controlling the directional flow of heat.
- These unit heaters have powder-coated steel housing and an enclosed electric motor for protection against harsh industrial environments & contaminants.
Vestil IBC Series intermediate bulk container heaters
- These adjustable wrap-around tote tank heaters are used in pharmaceutical, chemical, cosmetic and food industries for heating containers having viscous liquids.
- They are equipped with simple modifiable straps to apply & adjust the heater easily to an existing unit.
- These heaters are integrated with an adjustable thermometer and a built-in maximum temperature reset mechanism for allocating desired heat precisely and ensuring durability.
- They have silicone impregnated cloth construction for excellent UV stability and to withstand temperatures ranging from 50 to 160 degrees F.
Airmaster Fan electric unit heaters
- They have a portable, one-piece structure for easily fitting into compact spaces.
- These Airmaster heaters are integrated with a built-in thermostat having two / three comfort heat selections for precise temperature rise.
- They also have safety features like overheat & tip-over shut-off control and a power on indicator lamp for safe operation.
- We also supply electric salamander heaters that have a drum type body structure with wheels for portable heating at the desired location.
- These salamander heaters further feature finned tubular heating elements and safety screens on both the air intake and output opening enclosures.
Standards & Approvals
Dayton & Airmaster Fan electric unit heaters are UL- & cUL-listed whereas the QMark heaters are UL, NEC & OSHA certified for user safety and delivering optimum performance.
Frequently Asked Questions
Explore More
- AIGNEP
- ACCUTEMP
- KEYSHAFT
- Letters and Numbers
- A/C Ref Cleaners and Scale Removers
- Conductive Bins
- Expansion Joints
- Refractometers
- SMITH COOPER INTERNATIONAL Union
- VESTIL LPRO Series Low Profile Machinery Guards
- HANDLE-IT Single High Add On Guard Rail
- BDG Riggers Style Cut Resistant Gloves
- SIOUX CHIEF T-Cone Test Devices
- VIEGA PROPRESS XL-C Coupling With Stop, Press x Press
- DESTACO 385-L Series Pull Action Latch Clamps
- CHICAGO PNEUMATIC CP74 Series Die Grinders
- CONDOR Chain Saw Orange Chaps
- FERNCO 1056 Series Stock Couplings