| Voltage | Height | Depth | Phase | Power | Mounting Type | Price |
|---|---|---|---|---|---|---|
208V AC | 12 1/2" | 19 1/2" | 3 | - | Plenum |
$2,163.61
|
208V AC | 12 1/2" | 19 1/2" | 3 | - | - |
$2,156.11
|
480V AC | 12 1/2" | 19 1/2" | 3 | - | Plenum |
$2,190.70
|
208V AC | 17 7/8" | 18" | 3 | 7.5 kW | Plenum |
$2,501.55
|
480V AC | 17 7/8" | 18" | 3 | 7.5 kW | Plenum |
$2,582.23
|
480V AC | 17 7/8" | 18" | 3 | - | Plenum |
$2,795.54
|
480V AC | 17 7/8" | 18" | 3 | - | Plenum |
$3,276.81
|
| Voltage | Phase | Height | Depth | Mounting Type | Price |
|---|---|---|---|---|---|
208V AC | 1 | 12 1/2" | 19 1/2" | Plenum |
$2,119.06
|
277V AC | 1 | 12 1/2" | 19 1/2" | Plenum |
$2,216.79
|
208V AC | 1 | 12 1/2" | 19 1/2" | Plenum |
$2,369.30
|
Description
Electric fan coil heaters heat areas which are not easily accessible like drop ceilings, plenum and utility spaces. Dayton electric plenum heaters fit into places with limited area to discharge free air or supplement the central heating for a building through the ducts. Choose from a wide variety of these horizontally suspended heaters with heat output ranging from 10239 to 51195 BtuH.
Explore More
- URREA
- REES
- KINGSTON VALVES
- KEYSHAFT
- Cooling Filter Dryers
- Hydraulic Water Pumps
- Threading Tools
- Beam Clamps
- Dredges
- LINN GEAR Gear Racks, 8 Diametral Pitch
- EATON Quicklag Type Thermal Magnetic Circuit Breakers
- DIXON Global Cam And Groove Type DD Couplers, Coupler x Coupler
- GRAINGER Merchant Couplings
- WILKERSON R40 Series High Pressure High Flow Regulators
- RINGERS GLOVES Hard-Knuckle Flame-Resistant Tactical Gloves
- JOHN GUEST Swivel Male Branch Tees, NPTF Thread,Polypropylene White
- TEMPCO Circulation Heaters
- ANSELL 28-359 Activarmr Nitrile Coating Cut Resistant Gloves
- PLAST-O-MATIC PRD Series Pressure Differential Regulators