| Outlet Height | Outlet Width | Number Of Speeds | Motor Hp | Housing Depth | Housing Height | Housing Width | Wheel Width | Price |
|---|---|---|---|---|---|---|---|---|
7 13/16" | 9 1/8" | 1 | 1/6 hp | 12 9/16" | 12 3/4" | 9 3/4" | 7 3/16" | $614.88 |
10 1/4" | 11 13/16" | 1 | - | 15" | 15 1/4" | 12 5/16" | 9 7/16" | $649.71 |
10 1/4" | 11 13/16" | 4 | 1/3 hp | 15" | 15 1/4" | 12 5/16" | 9 7/16" | $790.94 |
11 3/8" | 10 1/2" | 4 | 1/2 hp | 16 9/16" | 17 5/16" | 11 1/2" | 7 13/16" | $830.58 |
11 3/8" | 13 1/16" | 4 | 3/4 hp | 16 9/16" | 17 5/16" | 14 1/16" | 10 9/16" | $815.92 |
13 3/8" | 12 3/16" | 3 | 1 hp | 19.281" | 20 5/16" | 13 5/16" | 9 1/2" | $931.08 |
13 3/8" | 12 3/16" | 3 | 1 hp | 19 1/4" | 20 5/16" | 13 5/16" | 9 1/2" | $1,048.34 |
Description
Direct drive, double inlet, forward curve blowers circulate air in industrial and commercial applications. Raptor Supplies offers these blowers from brands like Daytonand Patterson. They feature heavy-gauge steel, blower housing and forward curve steel wheels with a corrosion-resistant finish. The double air inlets of these blowers deliver high volumes of airflow, whereas the direct drive design connects the motor directly to the fan through shafts or axles, thereby increasing energy efficiency. Raptor Supplies also offers air circulator, trailer coolersfor keeping the trailers cool from inside and well-ventilated as well. Choose from a wide range of these direct drive, double inlet, forward curve blowers with drive packages, available in motor speeds ranging from 858 to 1100 rpm.
Explore More
- KEYSHAFT
- FROSTGUARD
- WIKA
- Manual Motor Switches and Starters
- Fire Hose and Hydrant Valves
- Tool and Appliance Testers
- Drum Dispensers
- Cylinder Caddies
- SPEEDAIRE Pins
- APPROVED VENDOR Tube Uhmw 5/8 inch
- ADB HOIST RINGS MFG. Flip Flop Hoist Rings
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Aprons, Blue
- CAIMAN Unlined TIG/MIG Welding Gloves
- KEO Center Reamers, 3-Flute
- TEMPCO TRH3 Series Tubular Radiant Heaters