| Switch Open Temperature | Switch Close Temperature | Compatible System Type | Contact Rating | Switch Amperage | Price |
|---|---|---|---|---|---|
60°F | 28°F | Commercial Refrigeration | 120/240V AC | 5/10A | $101.69 |
140°F | 110°F | Commercial Refrigeration | 120/240V AC | 5/10A | $51.79 |
55°F | 30°F | Commercial Refrigeration | - | - | $34.09 |
60°F | 40°F | Commercial Refrigeration | - | - | $30.14 |
| Compatible System Type | Switch Open Temperature | Switch Close Temperature | Contact Rating | Switch Amperage | Price |
|---|---|---|---|---|---|
Commercial Refrigeration | 55°F | 30°F | 120/240V AC | 5/10A | $53.80 |
Commercial Refrigeration | 47°F | 25°F | 120/240V AC | 5/10A | $58.03 |
Ice Maker | 47°F | 25°F | 120/240V AC | 5/10A | $48.17 |
Freezer | 47°F | 25°F | - | - | $35.63 |
| Switch Open Temperature | Switch Close Temperature | Compatible System Type | Contact Rating | Switch Amperage | Price |
|---|---|---|---|---|---|
48°F | 33°F | Commercial Refrigeration | - | - | RFQ |
| - | - | Commercial Refrigeration | - | - | $135.69 |
42°F | 12°F | Commercial Refrigeration | 120/240V AC | 5/10A | $110.89 |
55°F | 20°F | Commercial Refrigeration | 120/240V AC | 5/10A | $67.79 |
| Compatible System Type | Contact Rating | Switch Open Temperature | Switch Close Temperature | Switch Amperage | Price |
|---|---|---|---|---|---|
| - | - | - | - | - | $44.59 |
| - | - | - | - | - | $63.56 |
| - | - | - | - | - | $67.59 |
Ice Maker | 120/240V AC | 75°F | 40°F | 5/10A | $70.67 |
| - | - | - | - | - | $20.34 |
| MPN | Price |
|---|---|
| 9041004-02 | $342.79 |
| MPN | Price |
|---|---|
| 65W84 | $71.41 |
| MPN | Price |
|---|---|
| 43054 | $100.19 |
| MPN | Price |
|---|---|
| 14004406-310/U | $83.60 |
| MPN | Price |
|---|---|
| 50049536-007/U | $202.30 |
Description
Defrost thermostats are bi-metallic switches used for controlling the temperature rise in a freezer compartment during a defrost cycle. Raptor Supplies offers a range of Defrost thermostat from brands like Honeywell and Supco. These defrost thermostats works separate to refrigeration systems and are responsible for stopping frost forming on evaporators. They are also provided with an infrared sensor which measures frost built up and activate the heating element after it reaches a certain thickness. Choose from a broad range of these refrigerator defrost thermostats, available in SPDT and SPST switch types.
Explore More
- CAM SPRAY
- SUNLITE
- KEYSHAFT
- Wildland Gear Packs and Bags
- Cable Cutters
- Electric Polishers And Buffers
- Nuts and Washers
- Laboratory Storage
- CONRADER Pressure Relief Valve
- ADAPT-ALL SS5040S Series Fitting Adapters, Stainless Steel, DIN
- DEWALT Diamond Saw Blade, For Use With: Angle Grinder and Other Hand Held Tools
- PARKER Blocking Valves, Zinc Alloy Body, BSPP / NPT Port Type
- RHEEM Orifice Kits
- TEMPCO Sanitizing Sink/Tank Immersion Heaters
- MUELLER STEAM 794F Duplex Basket Strainers
- VIEGA PROPRESS Union Zero Lead Bronze Press x MNPT
- KEO Metric Combined Drills And Countersinks, Type A, 60 Degrees Countersink Angle
- RUD CHAIN WPP-B Powerpoint Ring Connection Hoist Rings
Ask ChatMRO