DC Fans (36 Products)

MARADYNE

Voltage Amps Speed Guard Finish Blade Dia. Airflow Rate No. Of Speed Mounting Type Price
12V DC
2.7/1.6A
3420/2800 RPM
Chrome Plated
6 1/2"
280/220 CFM
2
Bolt-On Mount
$166.11
24V DC
1.8/1A
2545/2296 RPM
Chrome Plated
6 1/2"
280/220 CFM
2
Bolt-On Mount
$218.40
EATON

Height Frame Voltage Mfr. Series Frame Size Price
1.78"
1
480V
-
-
$212.40
1 1/2"
2
-
-
-
$207.84
1.7"
-
-
Series DXG
FR4
$328.88
1.65"
-
-
Series DXG
-
$328.88
EATON

Height Notes Frame Size Features Nema Enclosure Rating Price
3"
FS4 Internal Fan (IP54/NEMA 12)
-
Used With H-MAX Drives
-
$606.48
2 1/4"
FS5 Internal Fan (IP54/NEMA 12)
FR5
Used With H-MAX Drives
NEMA 12
$523.58
-
-
-
-
-
$1,134.44
2 1/4"
FS7 Internal Fan (IP54/NEMA 12)
FR7
Used With H-MAX Drives
-
$1,014.44
2"
FS6 Internal Fan (IP54/NEMA 12)
-
Used With H-MAX Drives
NEMA 12
$523.58
-
-
-
-
-
$992.62
EATON

Height Frame Size Notes Features Type Price
2.3"
FR4
FS4 Main Fan
Used With H-MAX Drives
Main
$741.74
3"
FR6
FS6 Main Fan
Used With H-MAX Drives
-
$1,821.64
2.1"
FR7
FS7 Main Fan
Used With H-MAX Drives
-
$2,759.72
-
-
-
-
-
$5,458.36
-
-
-
-
-
$8,290.08
EATON

Height Type Price
3"
Adapter PCB
$819.47
10"
Adapter PCB
$448.39
10 1/2"
Adapter PCB
$2,172.97
10 1/2"
Adapter PCB
$2,395.40
EATON

Height Price
5 3/4"
$531.50
5 3/4"
$373.06
1 1/5"
$789.74
EATON

Height Mfr. Series Frame Size Frame Price
2 1/5"
Series DXG
FR3
-
$456.78
2 1/5"
-
-
4
$340.46
2 1/5"
Series DXG
-
-
$867.86
MARADYNE

Voltage Airflow Rate Amps No. Of Speed Mounting Type Guard Material Blade Dia. Power Source Price
24V DC
220/270 CFM
1.3A
2
Bolt On Mount
Black Painted Steel
6 1/2"
Hardwired
$148.26
12V DC
220/270 CFM
2.7A
2
Bolt On Mount
Black Painted Steel
6 1/2"
Hardwired
$143.66
12V DC
220/270 CFM
2.5A
1
Bolt On Mount
Chrome Plated Steel
6 1/2"
Hardwired
$131.45
12V DC
140/210 CFM
1.7A
2
Bolt On Mount
Chrome Plated Steel
6 1/2"
Hardwired
$89.61
24V DC
220/270 CFM
1.4A
2
Bolt On Mount
Chrome Plated Steel
6 1/2"
Hardwired
$150.48
12V DC
220/270 CFM
2.7A
2
Bolt On Mount
Chrome Plated Steel
6 1/2"
Hardwired
$161.64
24V DC
220/270 CFM
1.3A
1
Bolt On Mount
Chrome Plated Steel
6 1/2"
Hardwired
$156.09
EATON

MPN Price
FS5-MAIN FAN
$938.08
FASCO

MPN Price
3C2235CW
$26.01

Description

Maradyne DC fans are suitable for regulating temperature and providing cooling in trucks, cranes, tractors & forklifts. These cooling fans feature bolt-on, flat base that is dashboard mountable for aiming airflow directly towards the operator. They have DC powered motors with aluminium fins for delivering maximum airflow. Their two speed control enables the user to adjust the airflow as per the requirement. Choose from a wide variety of these DC fans, available in 12 & 24VDC voltage ratings.