| Outlet Dia. | Wheel Dia. | Motor Hp | Wheel Material | Housing Material | Inlet Dia. | Wheel Type | Shaft Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
4 7/16" | 6" | 1/2 hp | Plastic | Plastic | 4 7/8" | Forward Curve | 14 mm |
$2,155.61
| ||
4 7/16" | 6" | 1/3 hp | Plastic | Plastic | 4 7/8" | Forward Curve | 14 mm |
$1,707.78
| ||
4 7/16" | 6" | 1/4 hp | Plastic | Plastic | 4 7/8" | Forward Curve | 14 mm |
$1,661.85
| ||
4 7/16" | 6" | 1/2 hp | Plastic | Plastic | 4 7/8" | Forward Curve | 14 mm |
$1,570.20
| ||
4 7/16" | 6" | 1/3 hp | Plastic | Plastic | 4 7/8" | Forward Curve | 14 mm |
$1,500.59
| ||
4 7/16" | 6" | 1/4 hp | Plastic | Plastic | 4 7/8" | Forward Curve | 14 mm |
$2,074.43
| ||
6 9/16" | 7 7/8" | 1/3 hp | Plastic | Plastic | 6 1/4" | Forward Curve | 14 mm |
$1,855.39
| ||
6 9/16" | 7 7/8" | 1/3 hp | Plastic | Plastic | 6 1/4" | Forward Curve | 14 mm |
$1,737.95
| ||
6 9/16" | 7 7/8" | 1/4 hp | Plastic | Plastic | 6 1/4" | Forward Curve | 14 mm |
$1,947.55
| ||
7 5/8" | 10" | 3/4 hp | Plastic | Plastic | 7 3/4" | Forward Curve | 14 mm |
$2,709.84
| ||
Description
Plastec corrosion resistant blowers are designed for exhausting fumes from corrosive environments such as hospitals, chemical plants and laboratories. These blowers feature totally enclosed fan cooled motor for preventing external contaminants & wind driven rain from entering the enclosure. Selected models have electropolished 316 stainless steel housing for preventing leakage of corrosive air fumes. Choose from a wide variety of these blowers, available in 1/4 to 10 hp options.
Explore More
- VORTEC
- KEYSHAFT
- Pushbutton Enclosures
- Grease Pumps
- Folding Hand Trucks
- Recessed Grinding Wheels
- Grid Coupling
- MIDWEST Plugs, Plastic
- BUSSMANN 3216LV Series Specialty Fuses
- UNITHERM FreezePro Drum Insultion Jacket
- DIXON 90 Degree Male NPTF x Female NPSM Swivel Nut Elbows
- ZOELLER Cast Iron Housing Effluent Pumps
- ACME ELECTRIC Three Phase Dry Type Distribution Transformers, 240V Delta Primary Volts, 480Y/277 Secondary Volts
- GLOBE SCIENTIFIC Label Rolls, Cryo, 13 mm Dots
- VIBCO V Series Pneumatic Ball Vibrators
- ANSELL 70-215 Hyflex Uncoated Cut Resistant Gloves
- IRONCLAD Tuff Chix Work Gloves