Combustion Air Intake Systems (3 Products)

FIELD CONTROLS

Max. Appliance Btuh Input Max. Airflow Inlet Dia. Outlet Dia. Overall Height Overall Width Inlet And Outlet Dia. Max. Vent Pipe Dia. Price
1803000 btuH
1625 CFM
10"
10"
20 1/8"
16 1/8"
10"
14"
$3,622.72
910000 btuH
900 CFM
8"
8"
19 1/2"
15 1/2"
8"
12"
$3,772.69
910000 btuH
900 CFM
8"
8"
19 1/2"
15 1/2"
8"
12"
$3,139.00

Description

Tjernlund combustion air intake systems provide controlled volume of outside air for proper combustion in oil & gas heating appliances, while eliminating the need for louvered openings. Raptor Supplies offers a wide range of combustion air intake vent systems which use indoor air to temper outdoor air for more comfort. They feature a damper that closes during off cycles to cut off cold air coming in & reduce warm air loss. These systems are also called gas furnace combustion air intake systems as they replace air vented out by fireplaces & exhaust fans.