FRIEDRICH Ceiling Mounted Air Conditioners
FRIEDRICH
FRIEDRICH
FRIEDRICH
FRIEDRICH
FRIEDRICH
FRIEDRICH
FRIEDRICH
FRIEDRICH
| Cooling Capacity | Area | Amps | Size | Operation Mode | Voltage | Warranty | Price |
|---|---|---|---|---|---|---|---|
12000 btuH | 450 sq. ft. to 550 sq. ft. | 4.3A | 1/4" | Cooling, Heating | 208/230V AC | 5 yrs. | RFQ |
9000 btuH | 350 sq. ft. to 400 sq. ft. | 3.1A | 1/4" | Cooling, Heating | 208/230V AC | 5 yrs. | $805.22 |
18000 btuH | 700 sq. ft. to 1000 sq. ft. | 6.3A | 1/4" | Cooling, Heating | 208/230V AC | 5 yrs. | $1,296.96 |
23500 btuH | 1200 sq. ft. to 1400 sq. ft. | 8.3A | 3/8" | Cooling, Heating | 208/230V AC | 5 yrs. | $1,498.75 |
| Cooling Capacity | Amps | Size | Operation Mode | Voltage | Warranty | Area | Price |
|---|---|---|---|---|---|---|---|
12000 btuH | 8.6A | 1/4" | Cooling, Heating | 208/230V AC | 5 yrs. | - | RFQ |
18000 btuH | 14.6A | 3/8" | Cooling, Heating | 208/230V AC | 5 yrs. | 700 sq. ft. to 1000 sq. ft. | $1,723.75 |
| MPN | Price |
|---|---|
| FSHW183 | RFQ |
| MPN | Price |
|---|---|
| FSHW243 | RFQ |
| MPN | Price |
|---|---|
| FPHSR24A3A | RFQ |
| MPN | Price |
|---|---|
| FSHSR18A3A | RFQ |
| MPN | Price |
|---|---|
| SL36N30B | RFQ |
| MPN | Price |
|---|---|
| FSHSR24A3A | RFQ |
Explore More
- GAM WEB
- GASTEC
- KEYSHAFT
- R STAHL
- SITOP
- Grease Fittings
- Drum Dispensers
- Carpet Seam Binders
- Pressure Gauge Kits
- Air Polishers and Buffers
- APPLETON ELECTRIC 170 Watt Metal Halide Light Fixture
- VISION Objective Lens
- STEARNS BRAKES 56500 Series Brake Assemblies, NEMA 2 Rated, 15 lbs.-ft.
- BRADY Pipe Marker, Filtered Water
- PLAST-O-MATIC EBVF4-4 Series Electrically Actuated Ball Valves, PVDF
- JOHN GUEST Swivel Male Elbows, NPTF Thread, Acetal Gray
- PROTO Impact Socket, 1 Inch, Imperial, Heat Treated Alloy Steel
- TEMPCO TRH5 Series Tubular Radiant Heaters
- RUD CHAIN PP-VIP PowerPoint Direct Chain Connections, Metric Fine Thread
- GLOBE SCIENTIFIC Label Rolls, Cryo, Direct Thermal, 9.5 mm Dots
Ask ChatMRO