Ceiling Exhaust Ventilators (21 Products)

DAYTON

Cfm @ 0.375 In Sp Watts Cfm @ 0.000 In Sp Housing Height Cfm @ 0.250 In Sp Wheel Dia. Wheel Material Cfm @ 0.125 In Sp Price
77 CFM
20 W
124 CFM
9"
102 CFM
5 1/4"
Polypropylene
110 CFM
$386.34
205 CFM
67 W
266 CFM
11 1/4"
221 CFM
6.688"
Polypropylene
241 CFM
$423.82
363 CFM
144 W
412 CFM
11 1/4"
382 CFM
6.688"
Polypropylene
397 CFM
$516.60
405 CFM
217 W
545 CFM
14 1/2"
464 CFM
7 1/2"
Polypropylene
506 CFM
$619.85
178 CFM
48.2 W
254 CFM
11 1/4"
203 CFM
6.688"
Polypropylene
226 CFM
$421.73
317 CFM
135 W
447 CFM
14 1/2"
364 CFM
7 1/8"
Steel
403 CFM
$658.50
DAYTON

Cfm @ 0.375 In Sp Watts Cfm @ 0.000 In Sp Cfm @ 0.100 In Sp Cfm @ 0.250 In Sp Wheel Dia. Wheel Material Cfm @ 0.125 In Sp Price
567 CFM
325 W
737 CFM
698 CFM
635 CFM
7 5/8"
Steel
688 CFM
$775.82
707 CFM
405 W
813 CFM
784 CFM
742 CFM
7 1/2"
Polypropylene
777 CFM
$820.97
DAYTON

Cfm @ 0.375 In Sp Watts Cfm @ 0.000 In Sp Mounting Position Cfm @ 0.100 In Sp Cfm @ 0.250 In Sp Wheel Dia. Wheel Material Price
392 CFM
224 W
557 CFM
Horizontal
512 CFM
439 CFM
7 1/2"
Polypropylene
$506.65
704 CFM
348 W
812 CFM
Horizontal
782 CFM
741 CFM
7 1/2"
Polypropylene
$668.53
306 CFM
121 W
443 CFM
Ceiling
413 CFM
351 CFM
7 1/8"
Steel
$574.29
BROAN NUTONE

Cfm @ 0.375 In Sp Watts Cfm @ 0.000 In Sp Cfm @ 0.100 In Sp Cfm @ 0.250 In Sp Cfm @ 0.125 In Sp Exhaust Airflow @ 0.250 In Sp Full Load Amps Price
344 CFM
146 W
480 CFM
442 CFM
388 CFM
434 CFM
378/388 CFM
1.4A
$322.61
463 CFM
232 W
538 CFM
520 CFM
491 CFM
514 CFM
481/491 CFM
2.2A
$399.16
640 CFM
313 W
722 CFM
704 CFM
667 CFM
701 CFM
658/667 CFM
2.9A
$453.19
BROAN NUTONE

Cfm @ 0.375 In Sp Watts Cfm @ 0.100 In Sp Cfm @ 0.125 In Sp Exhaust Airflow @ 0.250 In Sp Full Load Amps Max. Airflow Exhaust Airflow @ 0.000 In Sp Price
313 CFM
146 W
415 CFM
406 CFM
360/372 CFM
1.4A
450 CFM
450 CFM
$426.74
472 CFM
232 W
526 CFM
519 CFM
494/496 CFM
2.2A
546 CFM
546 CFM
$454.52
631 CFM
313 W
686 CFM
681 CFM
644/656 CFM
2.9A
704 CFM
704 CFM
$516.36
DAYTON

Housing Height Overall Height Overall Depth Overall Width Full Load Amps Housing Length Max. Airflow Exhaust Airflow @ 0.100 In Sp Price
14 1/2"
14 1/2"
18"
14 3/8"
4.4A
18"
752 CFM
714 CFM
$659.44
11 1/4"
11 1/4"
14"
11 7/8"
1.34A
14"
412 CFM
395 CFM
$417.89
BROAN NUTONE

MPN Price
HD80L
RFQ
BROAN NUTONE

MPN Price
L100E
$196.07

Description

Ceiling exhaust ventilators duct horizontally or vertically on the ceiling to remove fumes, smokes, heat and airborne gases from the air in commercial and industrial applications. Raptor Supplies offers inline cabinet ventilators, bathroom fans and ceiling ventilators from brands like Dayton and Broan. They freature inline design for extended duct runs from a number of different inlets, shaded pole design for quieter operation and doublewide ports for a continuous operation using high-capacity fans. Choose from a wide array of these ventilators to fit ducts with diameters ranging from 4 to 12 inches.