Boiler Controls (21 Products)

TACO

Type Sensor Height Electrical Connections Power Lead Length For Use With Boiler Output Voltage Price
Single Stage
-30 F to +200 F
2 3/4"
Screw Terminal
3 VA
1 ft.
ZVC-EXP or SR-EXP Controls
-
$607.37
Two Stage
-30 F to +200 F
2 3/4"
Screw Terminal
3 VA
1 ft.
ZVC-EXP or SR-EXP Controls
24V AC
$883.41
TACO

Overall Height Height Type Overall Width Depth Overall Depth Auxiliary Contact Rating Max. No. Zones Price
7"
7"
3 Zone Valves
10 1/4"
2 3/4"
2 3/4"
(2) 1/6 hp, 5A @ 120V AC
3
$221.34
7"
7"
4 Zone Valves
10 1/4"
2 3/4"
2 3/4"
(2) 1/6 hp, 5A @ 120V AC
4
$261.95
8"
8"
6 Zone Valves
12 1/4"
3"
3"
(2) 1/6 hp, 5A @ 120V AC
6
$331.42
8"
8"
4 Zone Valve, Expandable
12 1/4"
3"
3"
(2) 1/6 hp, 5A @ 120V AC
4
$385.23
RW BECKETT

Type Resistive Amps @ 120v Amps Application Overall Height Height Electrical Connections Full Load Amps @ 120v Price
Oil
29 mA
50 mA
Oil Boilers
6 1/2"
6 1/2"
Screw Terminal
7.4A
$318.48
Gas
43 mA
89 mA
Gas Boilers
6 1/2"
6 1/2"
Screw Terminal
7.4A
$343.56
TACO

Power Voltage Electrical Connection Height For Use With Housing Height Housing Depth Housing Width Price
10 VA
24V AC
24V AC
5 3/4"
Low Water Cut Offs
-
-
-
$440.13
12 VA
120V AC
120V AC
5 3/4"
Low Water Cut Offs
5 1/8"
5 1/8"
3"
$489.73
RW BECKETT

MPN Price
7600WTMGU
$452.32
TACO

MPN Price
PC705-2
$828.52
TACO

MPN Price
SR501-OR-4
$378.06
TACO

MPN Price
49-1RP
$172.04
WHITE-RODGERS

MPN Price
50V54-820
$702.30
WHITE-RODGERS

MPN Price
50M56U-801
RFQ
TACO

MPN Price
PC800-5
$149.72
TACO

MPN Price
SR502-5
$264.11
TACO

MPN Price
SR503-5
$281.28
TACO

MPN Price
SR504-5
$353.97
TACO

MPN Price
SR506-5
$429.23

Description

Boiler controls provide an additional level of power by monitoring, timing, adjusting and programming in heating, plumbing and steam applications. Raptor Supplies offers these equipment from brands like Beckett, Taco and Johnson Controls. They are capable of enhancing energy efficiency, as well as boosting the overall functions of the equipment. The boiler controls catalogue includes electric water feeders, steam pressure controls, hydraulic boiler controls, wireless temperature modules and variable speed pump controls. The UL-listed steam boiler or pressure controls from Johnson Controls feature easy-to-adjust, single sight set scales for cut-in and cut-out settings to determine pressures and are available in 15 and 150 lb handling capacities with screw electrical connections on Raptor Supplies.