| Phase | Sound Level | Height | Depth | Outlet Height | Voltage | Outlet Width | Motor Enclosure Design | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
1 | 53 dBA | 18" | 24 15/16" | 8 1/4" | 115/208-230V | 5 3/8" | - | $2,452.35 | ||
3 | 53 dBA | 18" | 24 15/16" | 8 1/4" | 208-230/460V | 5 3/8" | - | $2,336.45 | ||
1 | 55 dBA | 18" | 24 15/16" | 8 1/4" | 115/230V | 5 3/8" | - | $2,328.89 | ||
3 | 55 dBA | 18" | 24 15/16" | 8 1/4" | 208-230/460V | - | - | $2,298.52 | ||
1 | 58 dBA | 18" | 24 15/16" | 8 1/4" | 115/208-230V | 5 3/8" | - | $2,482.38 | ||
3 | 58 dBA | 18" | 24 15/16" | 8 1/4" | 208-230/460V | 5 3/8" | - | $2,589.93 | ||
1 | 61 dBA | 18" | 24 15/16" | 8 1/4" | 115/208-230V | 5 3/8" | - | $2,676.76 | ||
3 | 61 dBA | 18" | 24 15/16" | 8 1/4" | 208-230/460V | 5 3/8" | - | $2,715.67 | ||
1 | 55 dBA | 18 3/4" | 26 1/16" | 10 3/4" | 115/230V | 6 1/2" | Open Dripproof | $2,084.69 | ||
3 | 55 dBA | 18 3/4" | 26 1/16" | 10 3/4" | 208-230/460V | 6 1/2" | Open Dripproof | $2,036.99 | ||
| Voltage | Phase | Motor Hp | Sound Level | Cfm @ 0.500-in. Sp | Type | Shaft Dia. | Bearing Type | Price |
|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | Less Drive Package | 1" | Pillow Block Ball | $2,424.21 |
115/230V | 1 | 1/2 hp | 59 dBA | 2200 CFM | With Drive Package | 1 3/16" | Ball | $3,201.48 |
115/230V | 1 | 3/4 hp | 62 dBA | 2830 CFM | With Drive Package | 1 3/16" | Ball | $3,362.40 |
115/230V | 1 | 1 hp | 67 dBA | 3460 CFM | With Drive Package | 1 3/16" | Ball | $3,148.92 |
230/460V | 3 | 1/2 hp | 59 dBA | 2200 CFM | With Drive Package | 1 3/16" | Ball | $3,243.84 |
230/460V | 3 | 3/4 hp | 62 dBA | 2830 CFM | With Drive Package | 1 3/16" | Ball | $3,401.31 |
230/460V | 3 | 1 hp | 67 dBA | 3460 CFM | With Drive Package | 1 3/16" | - | $3,496.71 |
230/460V | 3 | 1 1/2 hp | 69 dBA | - | With Drive Package | 1 3/16" | Ball | $3,487.19 |
| Voltage | Phase | Motor Hp | Sound Level | Cfm @ 1.500-in. Sp | Cfm @ 0.500-in. Sp | Bearing Type | Wheel Width | Price |
|---|---|---|---|---|---|---|---|---|
| - | - | - | - | - | - | Pillow Block Ball | 9 1/8" | $2,322.59 |
115/230V | 1 | 3/4 hp | 56 dBA | - | 3255 CFM | Ball | 9 3/16" | $3,285.22 |
115/230V | 1 | 2 hp | 71 dBA @ 5 ft. | 3635 CFM | - | Ball | 9 3/16" | $3,892.84 |
230/460V | 3 | 3/4 hp | 56 dBA | - | 3255 CFM | Ball | 9.219" | $3,324.13 |
230/460V | 3 | 1 1/2 hp | 66 dBA | - | 4665 CFM | Ball | 9 3/16" | $3,675.27 |
230/460V | 3 | 2 hp | 71 dBA @ 5 ft. | 3635 CFM | - | Ball | 9 3/16" | $3,714.01 |
115/230V | 1 | 1 hp | 62 dBA | - | - | Ball | 9 3/16" | $3,088.02 |
115/230V | 1 | 3 hp | 72 dBA | 4560 CFM | - | Ball | 9.219" | $3,963.25 |
230/460V | 3 | 3 hp | 72 dBA | 4560 CFM | - | Ball | 9 3/16" | $4,163.13 |
| Voltage | Phase | Motor Hp | Sound Level | Cfm @ 1.500-in. Sp | Blower Rpm | Dba @ 5 Ft. | Full Load Amps | Price |
|---|---|---|---|---|---|---|---|---|
115/230V | 1 | 3 hp | 64 dBA | - | 462 RPM | 64 dBA | 38/19A | $5,846.65 |
230/460V | 3 | 3 hp | 64 dBA | - | 462 RPM | 64 dBA | 8.4/4.2A | $6,257.40 |
230/460V | 3 | 5 hp | - | 9300 CFM | 544 RPM | 68 dBA | 14.8/7.4A | $5,944.74 |
115/230V | 1 | 2 hp | 58 dBA | - | 398 RPM | 58 dBA | 25.2/12.6A | $5,827.16 |
230/460V | 3 | 2 hp | 58 dBA | - | 398 RPM | 58 dBA | 6/3A | $5,659.45 |
230/460V | 3 | 7 1/2 hp | 71 dBA @ 5 ft. | 11 CFM | 590 RPM | 71 dBA | 21.8/10.9A | $6,344.38 |
| Type | Rotation | Motor Enclosure Design | Wheel Material | Housing Material | Inlet Dia. | Outlet Height | Outlet Width | Price |
|---|---|---|---|---|---|---|---|---|
Less Drive Package | CW | Open Dripproof | Steel | Steel | 10" | 11 3/4" | 8" | $774.60 |
With Drive Package | CW | Open Dripproof | Steel | Steel | 10" | 11 3/4" | 8" | $1,240.73 |
| Type | Rotation | Motor Enclosure Design | Wheel Material | Housing Material | Inlet Dia. | Outlet Height | Outlet Width | Price |
|---|---|---|---|---|---|---|---|---|
Less Drive Package | CW | Open Dripproof | Steel | Steel | 9" | 10 3/4" | 6 1/2" | $867.24 |
With Drive Package | CW | Open Dripproof | Steel | Steel | 9" | 10 3/4" | 6 1/2" | $1,209.60 |
Description
Belt drive, single inlet, forward curve blowers circulate air in industrial and commercial applications. They feature heavy-gauge steel, blower housing and forward curve, steel wheels with corrosion-resistant finish. These single air inlets deliver filtered air from one side of the blower housing whereas the belt drive design offers greater flexibility in terms of rpm speeds as the motor is not directly in contact with the fan's moving parts. Selected models come without assembled drive packages for customising the blower according to specific applications. Choose from a wide range of these Dayton belt drive, single inlet, forward curve blowers having wheel diameters ranging from 7-3/4 to 24-1/2 inches.
Explore More
- KEYSHAFT
- WHEEL CHECK
- Surface Protection Films
- Solenoid Valve Coils
- Crimping Tool Kits
- Coil Hooks
- Hydronic Baseboard Heaters
- HOFFMAN Type 3R Hinge Cover Medium Enclosures
- SLOAN CX Concealed Manual Urinal Flushometers
- APPLETON ELECTRIC Fiber Fillers
- MORSE CUTTING TOOLS 5495 Series Combined Drills and Countersinks, Solid Carbide
- DEVILBISS Conventional Spray Guns
- MUELLER STEAM 794M Duplex Basket Strainers
- ANVIL AS300S Series Channel With Long Slots
- NORTH BY HONEYWELL Silver Shield Apron
- ANVIL AS200H Series Channels With Holes