Belt Drive Centrifugal In-Line Blowers (51 Products)

DAYTON

Wheel Dia. Voltage Discharge Height Motor Speed Overall Height Overall Depth Overall Width Shaft Dia. Price
8"
115/230V
8.25"
1725 RPM
15 1/4"
23"
18"
3/4"
$1,791.45
8"
115/230V
8.25"
1725 RPM
15 1/4"
23"
18"
3/4"
$1,752.94
8"
115/230V
8.25"
1725 RPM
15 1/4"
23"
18"
3/4"
$1,714.62
8"
115/230V
8.25"
1725 RPM
15 1/4"
23"
18"
3/4"
$1,704.59
8"
115/230V
8.25"
1725 RPM
15 1/4"
23"
18"
3/4"
$1,989.31
10 1/4"
115/230V
10.25"
1725 RPM
-
-
-
3/4"
$2,024.21
10 1/4"
115/230V
10.25"
1725 RPM
18"
23"
21"
3/4"
$2,046.17
10 1/4"
115/230V
10.25"
1725 RPM
18"
23"
21"
3/4"
$2,275.64
10 1/4"
115/230V
10.25"
1725 RPM
18"
23"
21"
3/4"
$2,422.74
11 1/2"
115/230V
11.375"
1725 RPM
20"
24 3/4"
22 1/4"
3/4"
$1,921.21
DELHI

Overall Height Overall Width Height Filter Width Filter Height Filter Factor Dimensions P Dimensions N Price
14"
16 1/2"
14 1/8"
16 5/8"
14 1/8"
-
13 1/2"
16"
$309.49
16 3/4"
19 3/4"
16 3/4"
19 7/8"
16 3/4"
0.055
16 1/8"
19 1/8"
$300.39
18 3/4"
21"
18 3/4"
-
-
0.038
-
-
$385.00
21 3/4"
25 3/4"
21 3/4"
25 7/8"
21 3/4"
0.02
21 1/8"
25 1/8"
$394.15
25 3/4"
31"
25 3/4"
31"
25 3/4"
0.009
25 1/8"
30 5/8"
$441.92
32 1/4"
35 3/4"
32 1/4"
35 7/8"
32 1/4"
0.004
31 1/2"
35 1/4"
$610.20

Description

Dayton & Delhi inline duct blowers are suitable for cooling, heating & ventilation systems for intake, exhaust & return air applications. Selected models feature internal fibreglass insulation for isolating noise & overcoming condensation on cabinets (when used with cooling systems). Their ball bearing, double inlet blower minimises noise generation and open drip-proof motor prevents overheating & thermal runaway in confined spaces. Choose from a wide variety of these inline exhaust fans, available in 384 to 1396 rpm speeds.