| Voltage | Depth | Diameter | Cfm @ 0.000-in. Sp | Sound Level | Fan Shape | Watts | Housing Material | Price |
|---|---|---|---|---|---|---|---|---|
115V AC | 3 1/2" | 9" | 93 CFM | 46 dBA, 49 dBA | Round | 36 W | Cast Aluminum | $1,049.53 |
115V AC | 1 1/2" | - | 560 CFM | 37 dBA, 41 dBA | Square | 17/15 W | Cast Aluminum | $279.97 |
230V AC | 1 1/2" | - | 100 CFM | 37 dBA, 41 dBA | Square | 16/14 W | Cast Aluminum | $350.16 |
24V DC | 1 1/2" | - | 100 CFM | 46.5 dBA | Square | 84 W | Cast Aluminum | $370.61 |
115V AC | 1 1/2" | - | 240 CFM | 62.5 | Oblong | 36/32 W | Cast Aluminum | $811.36 |
115V AC | 1 1/2" | - | 240 CFM | 37 dBA, 41 dBA | Square | 17/15 W | Cast Aluminum | $303.50 |
115V AC | 1 1/2" | 5 7/8" | 100 CFM | 50 dBA, 56 dBA | Round | 36/32 W | Cast Aluminum | $809.00 |
| Height | Depth | Housing Material | Voltage | Electrical Connection | Bearing Type | Mounting Eye O.c. | Cfm @ 0.000-in. Sp | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
4 11/16" | 1 1/2" | Aluminum | 115V AC | Terminals | Sleeve | 4 1/8" | 115 CFM | $83.01 | ||
4 3/4" | 1 1/2" | Aluminum | 230V AC | Terminals | Sleeve | 4 1/8" | 31 CFM | RFQ | ||
4 11/16" | 1 1/2" | Aluminum | 230V AC | Terminals | Sleeve | 4 1/8" | 99/87 CFM | $53.99 | ||
4 11/16" | 1 1/2" | Aluminum | 230V AC | Terminals | Ball | 4 1/8" | 115/95 CFM | $84.99 | ||
2 3/8" | 1" | PBT Plastic | 115V AC | - | Zero Friction Air | 1 15/16" | 239/203 CFM | $41.30 | ||
3 1/8" | 1" | PBT Plastic | 115V AC | - | Zero Friction Air | 2 13/16" | 29/28 CFM | $55.31 | ||
2 3/8" | 1" | PBT Plastic | 12V DC | - | Zero Friction Air | 1 15/16" | 31.5 CFM | $33.99 | ||
2 3/8" | 1" | PBT Plastic | 24V DC | - | Zero Friction Air | 2" | 40 CFM | $33.99 | ||
3 1/8" | 1 1/2" | PBT Plastic | 24V DC | - | Ball | 2 13/16" | 74 CFM | $79.59 | ||
3 1/8" | 1 1/2" | PBT Plastic | - | - | Ball | 2 13/16" | 84 CFM | RFQ | ||
| Voltage | Height | Depth | Electrical Connection | Housing Material | Bearing Type | Cfm @ 0.000-in. Sp | Shape | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
24V DC | 2 5/16" | 1" | Lead Wire | Fiberglass Reinforced Plastic | Ball | 33 CFM | Square | $107.13 | ||
24V DC | 8 7/8" | 3 1/8" | Terminals | Cast Aluminum | Ball | 642 CFM | Square | $1,076.30 | ||
| - | - | - | - | - | Sleeve | - | - | RFQ | ||
| - | - | - | - | - | - | - | - | RFQ | ||
| - | - | - | - | - | Sleeve | - | - | $129.94 | ||
| - | - | - | - | - | Ball | - | - | RFQ | ||
230V | - | - | - | - | Ball | 225 CFM | Round | RFQ | ||
24V DC | 3 5/8" | 1 1/2" | Lead Wire | Fiberglass Reinforced Plastic | Ball | 86 CFM | Square | $166.89 | ||
12V DC | 3.141" | 1 1/2" | Lead Wire | Fiberglass Reinforced Plastic | Ball | 78 CFM | Square | RFQ | ||
12V DC | 4 11/16" | 1 1/2" | Lead Wire | Aluminum | Ball | 132 CFM | Square | $246.71 | ||
| MPN | Price | |||||||||
|---|---|---|---|---|---|---|---|---|---|---|
411298 | $249.35 | |||||||||
411299 | $790.91 | |||||||||
411300 | $857.14 | |||||||||
411305 | $1,176.62 | |||||||||
411350 | $284.42 | |||||||||
411351 | $342.86 | |||||||||
411352 | $424.68 | |||||||||
411353 | $506.49 | |||||||||
411354 | $942.86 | |||||||||
411355 | $1,394.81 | |||||||||
| Diameter | Depth | Electrical Connection | Voltage | Height | Motor Insulation | Mounting Position | Sound Level | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
11" | 3 1/2" | Lead Wire | 24V DC | - | Class B | Vertical/Horizontal | 60 dBA | RFQ | ||
12 5/8" | 3 1/2" | Lead Wire | 24V DC | - | Class B | Vertical/Horizontal | 70 dBA | $1,037.47 | ||
15 5/8" | 3 1/2" | Lead Wire | 24V DC | - | Class B | Vertical/Horizontal | 65 dBA | RFQ | ||
11" | 3 1/2" | Lead Wire | 115V AC | - | Class B | Vertical/Horizontal | 62 dBA | $902.27 | ||
11" | 3 1/2" | Lead Wire | 24V DC | - | Class B | Vertical/Horizontal | 60 dBA | RFQ | ||
12 1/2" | 3 3/4" | Lead Wire | 115V AC | - | Class B | Vertical/Horizontal | 71 dBA | $799.61 | ||
15 5/8" | 4 1/2" | Lead Wire | 115V AC | - | Class B | Vertical/Horizontal | 64 dBA | $878.92 | ||
15 5/8" | 4 1/2" | Lead Wire | 115V AC | - | Class B | Vertical/Horizontal | 64 dBA | $841.74 | ||
20 3/4" | 4 3/4" | Lead Wire | 230V AC | - | Class B | Vertical/Horizontal | 73 dBA | $1,214.82 | ||
6 3/4" | 2" | Lead Wire | 24V DC | 6 1/4" | Class B | Vertical/Horizontal | 65 dBA | RFQ | ||
| Height | Amps | Air Flow Rate | Motor Hp | Shaft Dia. | Voltage | Housing Material | Depth | Price |
|---|---|---|---|---|---|---|---|---|
20" | 2.8/1.4-1.4A | 2600 CFM | 1/4 hp | 1/2" | 115/208-230V AC | Polypropylene | 16" | $1,036.08 |
29" | 6/3-2.9A | 5570 CFM | 1/2 hp | 5/8" | 115/208-230V AC | Polypropylene | - | RFQ |
| Voltage | Height | Diameter | Depth | Cfm @ 0.000-in. Sp | Motor Insulation | Mounting Position | Max. Ambient Temp. | Price |
|---|---|---|---|---|---|---|---|---|
115V AC | 5 1/3" | 1 1/2" | 1 1/2" | 27.7 CFM | Class F | Vertical/Horizontal | 149°F | RFQ |
24V DC | 5" | 1" | 1" | 37.7 CFM | Class E | Horizontal/Vertical | 167°F | RFQ |
| Diameter | Voltage | Depth | Height | Motor Insulation | Mounting Position | Max. Ambient Temp. | Mounting Eye O.c. | Price |
|---|---|---|---|---|---|---|---|---|
6 3/4" | 230V AC | 2 5/16" | - | Class B | Universal | 158°F | 6 3/8" | $474.09 |
6 3/4" | 115/230V AC | 2" | - | Class E | Horizontal/Vertical | 158°F | 6 3/8" | RFQ |
9 1/8" | 230V AC | - | - | Class F | Horizontal/Vertical | 161°F | 9 7/16" | RFQ |
2 1/2" | 24V DC | 1" | 2 3/8" | Class E | Horizontal/Vertical | 158°F | 2" | RFQ |
3 1/2" | 12V DC | 1" | 3 3/16" | Class E | Horizontal/Vertical | 158°F | 2 13/16" | RFQ |
3 1/2" | 24V DC | 1 1/4" | 3 3/16" | Class E | Horizontal/Vertical | 167°F | 2 13/16" | RFQ |
5" | 24V DC | 1 1/2" | 4 11/16" | Class E | Horizontal/Vertical | 167°F | 4 1/8" | RFQ |
6.766" | - | - | - | Class E | Horizontal/Vertical | 161.6°F | 6 3/8" | RFQ |
| Voltage | Housing Material | Cfm @ 0.000-in. Sp | Blade Material | Mounting Position | Amps | Sound Level | Rpm | Price |
|---|---|---|---|---|---|---|---|---|
115V AC | Aluminum | 124/112 CFM | Polybutylene | Horizontal/Vertical | 0.48/0.59A | 55 dB, 52 dB | 2950/2650 RPM | $106.10 |
230V AC | Aluminum | 229 CFM | PBT Plastic | Horizontal/Vertical | 0.11/0.14A | 59 dBA, 62 dBA | 2900/3300 RPM | $101.37 |
120V AC | Aluminum | 232 CFM | PBT Plastic | Horizontal/Vertical | 0.23/0.29A | 59 dBA, 63 dBA | 2900/3300 RPM | $98.79 |
120V AC | Cast Aluminum | 180/195 CFM | Polycarbonate | Vertical/Horizontal | 0.60/0.53A | 56 dBA, 60 dBA | 2700/3050 RPM | $199.03 |
120V AC | Cast Aluminum | 180/195 CFM | Polycarbonate | Vertical/Horizontal | 0.60/0.53A | 56 dBA, 60 dBA | 2700/3050 RPM | $191.96 |
120V AC | Cast Aluminum | 429/496 CFM | Polycarbonate | Vertical/Horizontal | 0.60/0.53A | 56 dBA, 60 dBA | 2700/3050 RPM | $189.54 |
| Voltage | Diameter | Depth | Housing Material | Cfm @ 0.000-in. Sp | Blade Material | Mounting Position | Mounting Eye O.c. | Price |
|---|---|---|---|---|---|---|---|---|
115V AC | 10" | 3 1/2" | Aluminum | 870 CFM | Polybutylene | Horizontal/Vertical | 9 11/16" | $343.44 |
230V AC | 10" | 3 1/2" | Aluminum | 537 CFM | Polycarbonate | Horizontal/Vertical | 9 11/16" | $203.66 |
120V AC | 10" | 3 1/2" | Aluminum | 530 CFM | Polycarbonate | Horizontal/Vertical | 9 11/16" | $189.91 |
120V AC | 10" | 3 1/2" | Aluminum | 527 CFM | Polycarbonate | Vertical Or Horizontal | 9 11/16" | $210.81 |
120V AC | 6 3/4" | 2" | Aluminum | 230 CFM | PBT Plastic | Vertical Or Horizontal | 6 3/8" | $96.60 |
120V AC | 10" | 3 1/2" | Cast Aluminum | 85/95 CFM | Polycarbonate | Vertical/Horizontal | 9 11/16" | $373.83 |
120V AC | 10" | 3 1/2" | Cast Aluminum | 429/496 CFM | Polycarbonate | Vertical/Horizontal | 9 11/16" | $328.80 |
| Height | Mounting Eye O.c. | Connection | Frame Material | Depth | Price |
|---|---|---|---|---|---|
4 3/16" | 11 3/8" | 3.938" | ABS | 5/16" | $56.31 |
5 1/2" | 17 3/4" | 7.188" | Stainless Steel | 5/16" | $170.76 |
| Height | Depth | Cfm @ 0.000-in. Sp | Sound Level | Amps | Max. Ambient Temp. | Voltage | Electrical Connection | Price |
|---|---|---|---|---|---|---|---|---|
3 3/16" | 2 7/8" | 218 CFM | 42 dBA | 0.11A | 131°F | 115V AC | Terminals | $343.77 |
4 11/16" | 2 9/16" | 15 CFM | 44 dBA | 0.18A | 131°F | 115V AC | Terminals | $432.33 |
6 1/8" | 2 13/16" | 117 CFM | 50 | 0.11A | - | 115V AC | Terminals | $391.74 |
6 13/16" | 4 9/16" | 50 CFM | 55 dBA | 0.21A | - | 115V AC | Terminals | $511.06 |
7 5/8" | 3 3/16" | 117 CFM | 58 dBA | 0.18A | 104°F | 115V AC | Terminals | $661.57 |
8 11/16" | 5 13/16" | 159 CFM | 69 dBA | - | - | 115V AC | Terminals | $1,068.07 |
| Height | Diameter | Voltage | Depth | Cfm @ 0.000-in. Sp | Sound Level | Wattage | Housing Material | Price |
|---|---|---|---|---|---|---|---|---|
10" | 10" | - | 3 1/2" | 547 CFM | 55 dBA | 35 W | Plastic, Steel | $697.00 |
6 13/16" | 6" | 115V AC | 2" | 88/110 CFM | 46 dBA | 26/35 W | Plastic, Steel | $477.50 |
6 13/16" | 6" | 230V AC | - | 190/235 CFM | 46 dBA | 26/35 W | Plastic, Steel | $419.74 |
| Voltage | Height | Depth | Cfm @ 0.000-in. Sp | Wattage | Sound Level | Diameter | Electrical Connection | Price |
|---|---|---|---|---|---|---|---|---|
120V AC | 3 7/16" | 31" | 260 CFM | - | - | 6" | Terminals | $1,665.89 |
100/208V AC | 75 1/2" | 10" | 1600 CFM | 1200 W | 79 dBA | 6" | Terminals | $7,777.50 |
100/208V AC | 75 1/2" | 10" | 1600 CFM | 1200 W | 79 dBA | 6" | Terminals | $7,453.09 |
208/230V AC | 3 1/2" | 29" | 420 CFM | 230 W | 70 dBA | 6" | Terminals | $2,318.79 |
120V AC | 3 1/2" | - | 503 CFM | 240 W | - | 6" | Terminals | $2,584.90 |
| Voltage | Cfm @ 0.000-in. Sp | Rpm | Height | Diameter | Depth | Housing Material | Blade Material | Price |
|---|---|---|---|---|---|---|---|---|
115V AC | 547 CFM | 2500/3000 RPM | 4 3/4" | 4" | 1 1/2" | Plastic, Steel | Non Metallic | $171.36 |
230V AC | 88/110 CFM | 3500/3000 RPM | 4 3/4" | 4" | 1 1/2" | Plastic, Steel | Non Metallic | $220.84 |
| Voltage | Bearing Type | Mounting Position | Amps | Sound Level | Wattage | Watts | Height | Price |
|---|---|---|---|---|---|---|---|---|
115V AC | Sleeve | Horizontal | 0.18/0.21A | 45 dB, 39 dB | 14 W | 18/20 W | 4 7/16" | $37.54 |
230V AC | Ball | Horizontal/Vertical | 0.11/0.125A | 47 dB, 41 dB | 13 W | 19/20 W | 4 7/16" | $54.86 |
| Voltage | Height | Depth | Diameter | Electrical Connection | Mounting Position | Max. Ambient Temp. | Motor Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
115V AC | 4 11/16" | 1 1/2" | 4.094" | Terminals | Universal | 167°F | Brushless DC | $234.00 | ||
115V AC | - | - | 1 1/2" | Terminal Strip | Horizontal/Vertical | 0.9396°F | Permanent Split Capacitor | $644.66 | ||
230V AC | - | - | 1 1/2" | Terminal Strip | Horizontal/Vertical | 0.9396°F | Permanent Split Capacitor | $650.21 | ||
115V AC | 11" | - | 3.188" | Terminal Strip | Horizontal/Vertical | 122°F | Permanent Split Capacitor | $860.06 | ||
| - | 3 5/8" | 1.266" | - | - | Universal | 158°F | DC | RFQ | ||
12V DC | 3 5/8" | 1 1/4" | - | - | Universal | 167°F | DC | RFQ | ||
24V DC | 3 5/8" | 1 1/4" | - | - | Universal | 167°F | DC | RFQ | ||
48V DC | 3 5/8" | 1 1/4" | - | - | Universal | 167°F | DC | RFQ | ||
12V DC | 3 5/8" | 1 1/4" | - | - | Universal | 158°F | DC | RFQ | ||
24V DC | 3 5/8" | 1 1/4" | - | - | Universal | 167°F | DC | RFQ | ||
| MPN | Price |
|---|---|
| DS7-FAN-032 | $176.71 |
| MPN | Price |
|---|---|
| 3140100 | $1,249.99 |
| MPN | Price |
|---|---|
| 3140110 | $1,298.68 |
| MPN | Price |
|---|---|
| FBF1010115V | $852.97 |
| MPN | Price |
|---|---|
| 55VD37 | $26.27 |
| MPN | Price |
|---|---|
| 4312U | $132.74 |
| MPN | Price |
|---|---|
| UEB17H115 | $1,173.33 |
| MPN | Price |
|---|---|
| UEB17H230 | $1,173.33 |
| MPN | Price |
|---|---|
| A19FT3B | $1,266.67 |
| MPN | Price |
|---|---|
| 3138000 | $365.06 |
| MPN | Price |
|---|---|
| 3139100 | $960.88 |
| MPN | Price |
|---|---|
| 3139110 | $1,008.42 |
| MPN | Price |
|---|---|
| HF0524414 | $488.34 |
| MPN | Price |
|---|---|
| 4600X | RFQ |
| MPN | Price |
|---|---|
| 00-425064-00001 | RFQ |
| MPN | Price |
|---|---|
| A19FT6B | RFQ |
| MPN | Price |
|---|---|
| SK 3396246 | RFQ |
| MPN | Price |
|---|---|
| SK 3396780 | RFQ |
| MPN | Price |
|---|---|
| SK 3398134 | RFQ |
| MPN | Price |
|---|---|
| SK 3398466 | RFQ |
| MPN | Price |
|---|---|
| SK 3396396 | RFQ |
| MPN | Price |
|---|---|
| SK 3396397 | RFQ |
| MPN | Price |
|---|---|
| SK 3396398 | RFQ |
| MPN | Price |
|---|---|
| SK 3396406 | RFQ |
| MPN | Price |
|---|---|
| SK 3396410 | RFQ |
| MPN | Price |
|---|---|
| SK 3396554 | RFQ |
| MPN | Price |
|---|---|
| SK 3396657 | RFQ |
| MPN | Price |
|---|---|
| SK 3398077 | RFQ |
| MPN | Price |
|---|---|
| SK 3398394 | RFQ |
| MPN | Price |
|---|---|
| SK 3398647 | RFQ |
| MPN | Price |
|---|---|
| SK 3396245 | RFQ |
Description
Axial fans are used to cool equipment by circulating air in machinery and equipment enclosures. Raptor Supplies offers axial fans from brands like EBM-Papst, Rittal, Vulcan Hart, Wiegmann and more. They either pull in cool air from the surrounding or push out hot air from the machinery. Square & Round axial fans have square & round housing, respectively for fitting inside the equipment. Skeletal compact axial fans are fitted when there is not enough space for the housing to fit in. Selected models of square axial blowers (compact blowers) and rectangular axial fans (Equipment rack air-distribution fans) are also available on Raptor Supplies for cooling networking equipment, rack-mounted servers and other IT equipment. Choose from a wide range of these axial fans having rotational speeds ranging from 1100 to 6100 rpm.
Explore More
- KEYSHAFT
- AIGNEP
- HANDI TREADS
- MEM CO
- Indenting Machine Marker Plates
- Traffic Safety Vests
- Yard Hydrants
- Gas Vent Pipe
- CAM Handles
- MARTIN SPROCKET Reborable Type Steel Stock Spur Gears, 6 Diameter Pitch
- APPROVED VENDOR Tri Clover Compatible X NPT Inside and Outside
- KINGSWAY GROUP Aluminium Pull Handle with Polished Finish
- BRADY Chemical / Hazmat Spill Kit
- COAXSHER Wildland Gear Packs and Bags
- ANSELL 56-903 Alphatec Pvc Coat Aprons
- MUELLER STEAM 781 Carbon Steel Y Strainers
- MUELLER STEAM LF352 Bronze Body Y Strainers
- SALISBURY Class 2 Electrical Glove Kit, 14 Inch, Red, Black
- ANSELL 28-359 Activarmr Nitrile Coating Cut Resistant Gloves