| Housing Material | Overall Height | Overall Width | Base Length | Wheel Dia. | Mounting Location | Max. Static Pressure | No. Of Speed | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Aluminum | 25 1/4" | 32 1/8" | 21" | 13 1/2" | Wall | 0.5 in. wc | 1 |
$1,465.59
| ||
Aluminum | 25 1/4" | 32 1/8" | 21" | 13 1/2" | Wall | 0.75 in. wc | 1 |
$1,480.65
| ||
Aluminum | 25 1/4" | 32 1/8" | 21" | 13 1/2" | Wall | 1 in. wc | 1 |
$1,593.58
| ||
Aluminum | 26 1/8" | 32 1/8" | 21" | 15" | Wall | 1 in. wc | 1 |
$1,613.74
| ||
Aluminum | 26 1/8" | 32 1/8" | 21" | 15" | Wall | 1.5 in. wc | 1 |
$1,686.32
| ||
Aluminum | 26 1/8" | 32 1/8" | 21" | 15" | Wall | 1.75 in. wc | 1 |
$1,511.03
| ||
Aluminum | 26 1/8" | 32 1/8" | 21" | 15" | Wall | 1.75 in. wc | 1 |
$1,404.35
| ||
Aluminum | 31 1/8" | 37 1/2" | 24 3/4" | 16 1/2" | Wall | 1.25 in. wc | 1 |
$1,867.27
| ||
Aluminum | 31 1/8" | 37 1/2" | 24 3/4" | 16 1/2" | Wall | 1.5 in. wc | 1 |
$1,748.72
| ||
Aluminum | 31 3/4" | 37 1/2" | 28" | 18 1/4" | Wall | 1.25 in. wc | 1 |
$1,962.11
| ||
| Overall Height | Overall Width | Base Length | Wheel Dia. | Max. Static Pressure | Base Height | Base Width | Overall Dia. | Price |
|---|---|---|---|---|---|---|---|---|
25 1/4" | 31 1/4" | 21" | 13 1/2" | 1.5 in. wc | 2" | - | 31 1/4" |
$870.78
|
26 1/8" | 31 1/4" | 21" | 15" | 2.25 in. wc | 2" | 21" | 31 1/4" |
$887.80
|
31 3/4" | 36 1/4" | 28" | 18 1/4" | 2.25 in. wc | 2" | 28" | 36 1/4" |
$1,136.70
|
36 1/4" | 43 3/4" | 33 1/8" | 21 1/4" | 2.25 in. wc | 2 1/2" | 33.1" | 43 3/4" |
$1,422.44
|
37" | 43 3/4" | 33 1/8" | 24 1/2" | 2.25 in. wc | 2 1/2" | 33.1" | 43 3/4" |
$1,428.54
|
31 1/8" | 36 1/4" | 24 3/4" | 16 1/2" | 2.25 in. wc | 2" | 24 4/5" | 36 1/4" |
$1,060.68
|
| Overall Height | Mounting Location | Overall Width | Exhaust Airflow @ 0.000 In Sp | Power Source | Overall Dia. | Rough Opening Dia. | Watts | Price |
|---|---|---|---|---|---|---|---|---|
16 1/2" | Gable | 9 3/4" | 1495 CFM | Electric Motor | 16 1/2" | 16 1/2" | 70/108 W |
$224.62
|
16 1/2" | Gable | 9 3/4" | 1947 CFM | Electric Motor | 16 1/2" | 16 1/2" | 70/108 W |
$187.69
|
16 1/2" | Gable | 9 3/4" | 2801 CFM | Electric Motor | 16 1/2" | 16 1/2" | 22/67/148 W |
$343.08
|
16 1/2" | Gable | 9 3/4" | 2860 CFM | Electric Motor | 16 1/2" | 16 1/2" | 157/205 W |
$295.38
|
14 1/2" | Gable | 7" | 1217 CFM | Solar | 14 1/2" | 14 1/2" | 40 W |
$424.62
|
26" | Garage | 14 1/2" | 1452 CFM | Electric Motor | 16 1/2" | 14 1/2" | 47 W |
$555.38
|
14" | Roof | 24" | 2116 CFM | Electric Motor | 16 1/2" | 16 1/2" | 26/81.5/170 W |
$472.31
|
19 1/2" | Roof | 23 1/2" | 791 CFM | Solar | 14 1/2" | 14 1/2" | 40 W |
$664.29
|
| Housing Material | Overall Height | Mounting Location | Overall Width | Motor Hp | Exhaust Airflow @ 0.000 In Sp | Thermostat Temp. | Rough Opening Dia. | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Steel | 8" | Roof | 24" | 1/6 hp | 1500 CFM | 60°F to 120°F | 14 1/2" |
$139.64
| ||
Steel | 8" | Roof | 24" | 1/6 hp | 1500 CFM | 60°F to 120°F | 14 1/2" |
$147.51
| ||
Steel | 8" | Gable | 15" | 1/16 hp | 1140 CFM | 60°F to 120°F | 15 1/4" |
$73.72
| ||
Steel | 8" | Gable | 15" | 1/8 hp | 1650 CFM | 60°F to 120°F | 15" |
$93.17
| ||
Plastic | 6 7/8" | Gable | 21" | 1/8 hp | 1650 CFM | 60°F to 120°F | 15 1/2" |
$100.01
| ||
Plastic | 6 7/8" | Gable | 21" | 1/10 hp | 1320 CFM | 60°F to 120°F | 15 1/2" |
$77.47
| ||
Plastic | 6 7/8" | Gable | 21" | 1/8 hp | 1650 CFM | 60°F to 120°F | 15 1/4" |
$90.58
| ||
Plastic | 6 7/8" | Gable | 21" | 1/10 hp | 1380 CFM | 60°F to 120°F | 15 1/2" |
$93.15
| ||
Aluminum | 21 1/4" | Gable | 21 1/4" | 1/15 hp | 1785 CFM | 90°F to 130°F | 19" |
$361.17
| ||
Aluminum | 15 1/4" | Gable | 15 1/4" | 1/30 hp | 800 CFM | 90°F to 130°F | 13" |
$241.56
| ||
| MPN | Price |
|---|---|
356BK |
$283.32
|
| MPN | Price |
|---|---|
CX1500UPS |
$148.91
|
| MPN | Price |
|---|---|
CXSOLRFMILUPS |
$474.99
|
| MPN | Price |
|---|---|
CXSOLRFBRNUPS |
$489.99
|
| MPN | Price |
|---|---|
CXSOLRFBLKUPS |
$481.24
|
| MPN | Price |
|---|---|
CXSOLRWGUPS |
$489.99
|
| MPN | Price |
|---|---|
CXSOLGBUPS |
$474.99
|
Description
Attic exhaust fans or ventilators provide a steady exhaust of clean air and minimise energy costs by cooling attics, circulating air in commercial spaces, warehouses, HVAC & refrigeration applications. Raptor Supplies offers these roof ventilators from brands like Broan, Dayton and Ventamic. They help in eliminating built-up moisture and heat, as well as in reducing overall air conditioner strains. These fans are capable of moving up to 1650 cfm airflow with torque speeds of 1/5, 1/6, 1/8, 1/10 and 1/15 hp. The roof-mounted solar powered attic ventilators expel excessive heat out from the attic and allow fresh air to come through the vents, thereby preventing overheating problems. Choose from a wide range of these devices, available in 18V and 120V DC voltages.
Explore More
- ARMTEX
- PROTAPES
- KEYSHAFT
- Caliper Accessories
- Center Gages
- Barrier Grabs
- Chemical Resistant and Disposable Coveralls
- Aerators
- EAGLE Ground Pad
- DBI-SALA ShockWave 2 Series Shock Absorbing Lanyards
- JAMCO Stainless Steel Work Stands, 3 Shelves
- NIBCO T-570-CS-R-25 Series One-Piece Carbon Steel Ball Valves, Carbon Steel Trim
- APPLETON ELECTRIC Manual Motor Starter 1 Gang
- OIL SAFE Frequency Labels
- CONDOR Coated Gloves, ANSI Abrasion Level 4, Rough Nitrile
- OIL SAFE Energy Safe Cabinets
- ANVIL AS500BTB Series Welded Channels
- JACKSON SAFETY Due North Heavy Duty Industrial Ice Traction Aids-Integrated Spikes