Please note that the item you have bought is a 115V.

Humidity Control Devices | Raptor Supplies Worldwide

Humidity Controls

Filter

JOHNSON CONTROLS -

Humidistat Intermediate Room H-stat

ModelItemPrice (ex. VAT)
W43A-14CAF7EPL$233.61
TJERNLUND -

Adjustable Dehumidistat, 115 VAC, Close on Fall/Open on Rise, SPST

ModelItemPrice (ex. VAT)
DH10CU6TDD$87.00
TJERNLUND -

Dehumidistat 115v Plug In

ModelItemPrice (ex. VAT)
DH2PAA6TAY$142.44
RITTAL -

Hygrostat 24-230v Din Rail Mounting

ModelItemPrice (ex. VAT)
3118000AF2VPK$316.78
JOHNSON CONTROLS -

Humidistat Room Humidistat

ModelItemPrice (ex. VAT)
W42AA-1CAF7EPK$236.21
HONEYWELL -

Humidifier Controller, 24 VAC, Close on Fall/Opens on Rise, SPST

ModelItemPrice (ex. VAT)
H8908ASPSTCR4CVX$35.83
PANASONIC -

Condensation Sensor, 120 VAC, Auto, Toggle

ModelItemPrice (ex. VAT)
FV-WCCS1-WCT7CAX$67.49
JOHNSON CONTROLS -

Humidity Stage Module

ModelItemPrice (ex. VAT)
S351AA-1CAF7EQB$198.24
REED INSTRUMENTS -

Humidity Calibration Standard

ModelItemPrice (ex. VAT)
R9933CD4DBN$81.55
REED INSTRUMENTS -

Humidity Calibration Standard, 75%

ModelItemPrice (ex. VAT)
R9975CD4DBP$81.55
REED INSTRUMENTS -

Humidity Calibration Standard, 75% and 33%

ModelItemPrice (ex. VAT)
R9980CD4DBQ$146.55

Humidity Controls

Raptor Supplies offer a wide range of humidity controls from Dayton, Fantech, Honeywell, Johnson Controls, Rittal and Tjernlund used for setting a dew point in dehumidifiers or ventilators. These dehumidistats feature a thin, moisture-sensitive nylon ribbon that acts as a sensor even when the ambient temperature keeps on changing. They are integrated with positive ON-OFF settings that allow manual operation of the controlled equipment and impact-resistant plastic cover to easily mount on walls. Selected models prevent structural damage and IAQ (indoor air quality) problems such as mold & mildew. Choose from an array of these dehumidifier controllers available in 24, 115, 120 and 120/240 V options.

We are here to help!

Looking for a part not listed here?