Please note that the item you have bought is a 115V.

Hose Safety Cables | Raptor Supplies Worldwide

Hose Safety Cables

Filter

Hose safety cables are used to secure and prevent hoses from thrashing or whipping around in the event of a hose failure or detachment. They are used in manufacturing, construction, oil & gas and ... Read More

APPROVED VENDOR -

Cable Safety 1/4 Inch

StyleModelPrice (ex. VAT)
A3MC07$37.09
B3MC04$36.89
APPROVED VENDOR -

Cable Safety 1/8 Inch

StyleModelPrice (ex. VAT)
A3MC06$21.25
B3MC05$23.04
WHIPCHECK -

Style W Wire Rope

StyleModelSizePrice (ex. VAT)
AWA21/4"$15.73
RFQ
AWB11/8"$10.45
RFQ
AWA43/8"$36.00
RFQ
LIFT-ALL -

Hose Halters

StyleModelHose Inside Dia.LengthMax. Working PressurePrice (ex. VAT)
AHH1401 to 4"40"1650 @ 1"$15.60
BHH2441 to 4"44"3300 @ 1"$25.06
BHH2301/4 to 2"30"52,000 @ 1/4"$19.99
BHH2642 to 6"64"750 @ 2"$30.33
WHIPCHECK -

Style WSR Wire Rope

StyleModelSizePrice (ex. VAT)
AWSR21/4"$15.73
RFQ
AWSR11/8"$10.45
RFQ
AWSR43/8"$36.00
RFQ
AIR SYSTEMS INTERNATIONAL -

Whip Check Air Hose Safety Cables

StyleModelCable LengthFitting StyleOutside Dia.Price (ex. VAT)
AASWHIPTL2020"Hose to Tool1.25" to 5"$21.64
BASWHIPLINE20"Hose to Hose1.25" to 5"$20.36
AASWHIPLN1028"Hose to Hose1" to 2.5"$22.91
RFQ
AASWHIPLN1538"Hose to Hose1.5" to 3"$38.18
RFQ
AASWHIPTL3838"Hose to Tool1.5" to 3"$38.18
RFQ
APPROVED VENDOR -

Lanyard Nylon - Pack Of 25

ModelItemPrice (ex. VAT)
3LX84AD2ADP$4.40
LIFT-ALL -

Hose Halter Hose Id 1/4 To 2 Inch Length 30

ModelItemPrice (ex. VAT)
HH130AC7ZRY$13.83
GUARDAIR -

Chicago Safety Cable

ModelItemPrice (ex. VAT)
500A04CE8NDL$49.58
DAYTON -

Safety Cable

ModelItemPrice (ex. VAT)
21204CJ3FMV$78.73
RFQ

Features

Air Systems International Whip Check Safety Cables

  • They are made of steel for strength and durability.
  • These cables build a bridge to connect the opposing sides of a hose fitting to add an additional layer of security.

Guardair Chicago Safety Cables

  • They provide positive attachment of air hose to the air tool in case of unintentional disconnect.
  • These cables have spring-loaded loops for easy installation.

Lift-All Hose Halters

  • They comply with OSHA regulations for restraints on pipe and hose connections.
  • These cables are made of nylon webbing material to provide flexibility and reduce vibrations.

Working Mechanism

  • Hose safety cables provide a secure connection between the hose and its equipment.
  • They are attached to both ends of the hose, creating a restraint that limits excessive movement if the hose fails or disconnects.

Frequently Asked Questions

Can hose safety cables be used for both new and existing hoses?

Yes, hose safety cables can be used for both new and existing hoses. Whether you are installing a new hose or retrofitting an existing one, hose safety cables can be added to enhance safety and prevent whipping hazards.

How often should I inspect these hose safety cables?

Hose safety cables should be regularly inspected and maintained to ensure their effectiveness and reliability. Inspections should include checking for any signs of wear, damage or fatigue and verifying the secure attachment to the hose and equipment. Any worn or damaged cables should be replaced promptly.

How do I choose the right size of a hose safety cable?

To choose the right size of hose safety cables, consider the diameter & length of the hose you are securing. It is important to select a cable that matches or slightly exceeds the diameter of the hose.

We are here to help!

Looking for a part not listed here?