Please note that the item you have bought is a 115V.

Mag-mate Hose Crimpers | Raptor Supplies Worldwide

MAG-MATE Hose Crimpers

Used for positive gripping / removal of metal and plastic constant-tension hose clamps in irrigation systems, vehicles or agricultural equipment. Feature swivelling jaws capable of rotating up to 360 degrees and locking in three holding positions

Filter

MAG-MATE -

Hose Clamp Pliers

Mag-Mate hose clamp pliers are designed for securely holding ring-type and flat-band hose clamps for installation and removal operations in automotive repair, manufacturing, hydraulic equipment & industrial machinery and maintenance & repair applications. These ear clamp pliers feature swivel jaws capable of up to 360-degree rotation for maximum workpiece grip and can be locked in three holding positions for ease-of-use. They further come equipped with quick clean vinyl grips offering user comfort and protection against electrical shocks and hazards. Heavy-duty steel construction offers impact strength and delivers long-term durable operation.

StyleModelPrice (ex. VAT)
APLC220$70.90
BPLC110$44.29
RFQ
CPLC100$38.96
RFQ
DPLC230$59.01
EPLC200$32.55
MAG-MATE -

Hose Corbin Clamp Pliers Straight 9 Inch

ModelItemPrice (ex. VAT)
PLC210AC7LZY$33.71

We are here to help!

Looking for a part not listed here?