• Worldwide Hassle-free Delivery

    Including clearing customs

  • Dedicated Customer Service

    To source any MRO products

  • Extended Payment Terms

    Net 30-day terms (purchase only)

We can source any MRO product for you.

Talk to one of our procurement specialists.

High Temperature Lead Wire

High-temperature lead wires are designed to provide abrasion and heat resistance, high-voltage withstanding capacity and flexibility for applications in TV receivers, heaters, furnaces, lighting fixtures and power supply equipment. Raptor Supplies offers a broad range of these high-temperature lead wires from Tempco and Rowe. These wires feature a highly conductive copper construction, which is further plated with nickel, tin or silver to improve the hardness and ductility. To allow a maximum current flow of 75 amperes at 104 degrees Fahrenheit, these wires come equipped with a mica & glass / Teflon & glass / silica insulation jacket. These UL-listed wires are capable of withstanding temperatures of up to 842 degrees Fahrenheit and are available in different nominal diameters and colours.

x
Sort :
10 AWG High Temperature Lead Wire
TEMPCO

10 AWG High Temperature Lead Wire

  • Item: AJ6BLC
  • £212.07 - £953.58 (ex. VAT)
  • See Variants (4)
12 AWG High Temperature Lead Wire
TEMPCO

12 AWG High Temperature Lead Wire

  • Item: AJ6BLB
  • £135.11 - £516.88 (ex. VAT)
  • See Variants (4)
14 AWG High Temperature Lead Wire
TEMPCO

14 AWG High Temperature Lead Wire

  • Item: AJ6BLA
  • £114.14 - £430.19 (ex. VAT)
  • See Variants (10)
14 AWG Silicone Lead Wire
ROWE

14 AWG Silicone Lead Wire

  • Item: AJ6BUD
  • £104.35 - £127.52 (ex. VAT)
  • See Variants (3)
16 AWG High Temperature Lead Wire
TEMPCO

16 AWG High Temperature Lead Wire

  • Item: AJ6BKZ
  • £80.35 - £318.10 (ex. VAT)
  • See Variants (10)
16 AWG Silicone Lead Wire
ROWE

16 AWG Silicone Lead Wire

  • Item: AJ6BUC
  • £93.32 - £116.70 (ex. VAT)
  • See Variants (3)
18 AWG High Temperature Wire
TEMPCO

18 AWG High Temperature Wire

  • Item: AJ6BKY
  • £65.11 - £253.78 (ex. VAT)
  • See Variants (10)
18 AWG Silicone Lead Wire
ROWE

18 AWG Silicone Lead Wire

  • Item: AJ6BUB
  • £84.56 - £106.08 (ex. VAT)
  • See Variants (3)
20 AWG High Temperature Wire
TEMPCO

20 AWG High Temperature Wire

  • Item: AJ6EHW
  • £95.36 - £229.78 (ex. VAT)
  • See Variants (6)
20 AWG Silicone Lead Wire
ROWE

20 AWG Silicone Lead Wire

  • Item: AJ6BUA
  • £71.87 - £99.36 (ex. VAT)
  • See Variants (3)
22 AWG High Temperature Wire
TEMPCO

22 AWG High Temperature Wire

  • Item: AJ6EHX
  • £66.47 - £160.09 (ex. VAT)
  • See Variants (6)
22 AWG Silicone Lead Wire
ROWE

22 AWG Silicone Lead Wire

  • Item: AJ6BTZ
  • £69.86 - £85.34 (ex. VAT)
  • See Variants (2)
Oxide Ignition Wire Red 16 Awg 50 Feet
ROWE

Oxide Ignition Wire Red 16 Awg 50 Feet

  • Item: AC4XAD
  • Model: SW168M3050
  • £143.32 (ex. VAT)
Oxide Ignition Wire Red 18 Awg 50 Feet
ROWE

Oxide Ignition Wire Red 18 Awg 50 Feet

  • Item: AC4XAE
  • Model: SW185M3050
  • £123.51 (ex. VAT)
Silicone Lead Wire Hv 22 Awg 5kvdc 50 Feet
ROWE

Silicone Lead Wire Hv 22 Awg 5kvdc 50 Feet

  • Item: AC4WZM
  • Model: R800-0522-0-50
  • £67.30 (ex. VAT)