Please note that the item you have bought is a 115V.

High Force Hydraulic Punch and Die Sets | Raptor Supplies Worldwide

High Force Hydraulic Punch And Die Sets

Filter

Enerpac hydraulic punch and die sets are designed to punch burr-free holes in mild steel up to 1/2 inch thick and are used with hand, air and electric pumps. They are ideal for creating holes of 0.31, 0.38, 0.44, 0.53, 0.56, 0.69 and 0.81-inch diameters to fit varied bolt sizes.

ENERPAC -

STP Series Hydraulic Punch And Die Sets

StyleModelPower SourcePrice (ex. VAT)
ASTP35AAir Pump$28,564.88
BSTP35HHand Pump$26,385.31
ENERPAC -

SP Series Punch Sets

StyleModelPrice (ex. VAT)
ASP5000$55,753.11
BSP50100$32,757.24
ENERPAC -

Punch Hydraulic 35 Ton

StyleModelItemPrice (ex. VAT)
ASP-3535 Ton Hydraulic Punch$8,436.11
BSP-35SHydraulic Punch and Die Set$11,002.34
ENERPAC -

Hydraulic Punch and Metric Die Set, 35 Ton

ModelItemPrice (ex. VAT)
MSP351AH2DVQ$21,289.60
ENERPAC -

Punch And Dump Pump, 35 Ton, 3/8 Inch Size

ModelItemPrice (ex. VAT)
SP35SPAH2DVH$33,100.49

High Force Hydraulic Punch And Die Sets

Enerpac hydraulic punch and die sets are designed to punch burr-free holes in mild steel up to 1/2 inch thick and are used with hand, air and electric pumps. They are ideal for creating holes of 0.31, 0.38, 0.44, 0.53, 0.56, 0.69 and 0.81 inch diameters to fit varied bolt sizes. Selected models come equipped with die changeover tools, a coupler and a storage case for keeping dies organised. Choose from a wide range of punch & die sets, oblong punches and dump pumps on Raptor Supplies.

Features

  • Enerpac 35 ton hydraulic punches feature a single-acting spring return design for prolonged service life. They can be operated at pressures up to 10000 psi and have a load capacity up to 35 tons. These punches are designed for punching holes in materials, such as metal sheets and plates and include a CR400 coupler.
  • The brand's punch and die sets for hydraulic presses are designed for use with 35-ton hydraulic punches to create burr-free round holes in mild steel sheets of thicknesses up to 1/2 inch. They can create holes of 0.31, 0.38, 0.44, 0.53, 0.56, 0.69 and 0.81-inch diameters to fit different bolt sizes. These punch & die sets can be operated at pressures up to 10000 psi.

Frequently Asked Questions

What safety precautions should be taken when using a hydraulic punch and die set?

  • Wear appropriate personal protective equipment (PPE) such as safety glasses, gloves and protective clothing.
  • Ensure the workpiece is properly secured and supported to prevent movement during punching.
  • Be cautious of sharp edges and flying debris during the punching process.
  • Regularly inspect the machine, hydraulic system and tooling for any signs of damage or wear.
  • Only trained and authorized personnel should operate the hydraulic punch and die set.

What materials can be punched using a punch and die set?

Punch and die sets are primarily used for punching holes in metal materials, such as steel, stainless steel, aluminium, brass and copper.

How to maintain a punch and die set?

  • Keep the punch and die surfaces clean and free from debris or residues that could affect the punching process.
  • Regularly inspect the punch and die for signs of wear, damage, or dullness. Replace them as needed to ensure clean and precise holes.
  • Lubricate the punch and die surfaces to minimize friction and prevent sticking.
  • Store the punch and die set in a dry and clean environment to prevent corrosion.

We are here to help!

Looking for a part not listed here?