High Force Hydraulic Electric Pumps
Electric hydraulic pumps are designed to provide positive displacement of machinery and equipment like rams, motors, cylinders and automobile. These pumps are available in wide variety of operation type including electric, battery, high force, single acting, hydraulic and synchronous. Raptor Supplies offers a wide array of Burndy, Enerpac, GKS-PERFEKT, Greenlee and OTC high force hydraulic electric pumps. Enerpac hydraulic electric pumps are ideal for remote cutting & crimping torque wrenches, presses and cylinders with some models featuring a cordless technology for eliminating tripping hazards. These lightweight units come equipped with straps and attached handles allowing easy portability and a bladder reservoir preventing the risk of contamination and facilitating the usage of the pump in any position. The 28-volt lithium-ion battery on these units ensures superior work-flow even in extreme job-site conditions with a 115 VAC charger and 1/2 HP motor for exceptional speeds. GKS-PERFEKT hydraulic hand pumps are best suited for powering jacks and feature two hoses with a non-drip quick-release fastener for a compact seal. These electric driven pumps are integrated with a steel reservoir which can handle 1-1/4 gallons of oil with a displacement rate of 18-1/2 at 10000 PSI. They come equipped with an adapter allowing the user to adjust the hydraulic pressure applied to each hose for easier manoeuvring of unbalanced loads.