Please note that the item you have bought is a 115V.

Greenlee High Force Hydraulic Electric Pumps | Raptor Supplies Worldwide

GREENLEE High Force Hydraulic Electric Pumps

Ideal for general tooling operations like in cylinders & presses, torque wrenches and power remote cutting and crimping. Feature aluminium / fibreglass reinforced polyamide reservoirs with a maximum capacity of 0.8 gallons. Capable of withstanding pressures up to 10000 psi

Filter

GREENLEE -

Electric Hydraulic Pump, 120V, 10000 psi

ModelItemPrice (ex. VAT)
990AA3HVR$6,659.00
GREENLEE -

Battery Powered Pump, 10000 psi Pressure Rating, 2 Stage

ModelItemPrice (ex. VAT)
EHP700L11AF7KUL$8,932.60

Features

Enerpac Electric Hydraulic Pumps

  • They feature a high-efficiency electric motor that provides consistent power output, even under heavy loads.
  • These lightweight pumps feature a compact design with a carrying strap for easy portability and an integrated handle with an ergonomic grip for maximum comfort.
  • They can produce a maximum pressure rating of 5000 PSI.
  • These dual-speed hand pumps include additional features like a moulded shroud and single-acting cylinder for added safety and increased efficiency.
  • They come with a steel reservoir (having a capacity of 116 cubic inches) to store liquids or gases in fluid power applications.

Burndy Hydraulic Pumps

  • These pumps generate hydraulic energy by converting mechanical energy into fluid energy to power machinery or equipment.
  • Burndy GP10 gas-powered hydraulic pump is designed for use with heads and cutters that require high operating pressures (up to 10000 psi) for smooth and uninterrupted operations. It has a manual control valve for operating ram functions like advance / hold / retract to offer precise control over the hydraulic pressure.
  • Model EPP10 electric hydraulic pump has a factory-set pressure relief valve with an audible recycling feature to indicate the completion of the crimp cycle. It also includes handles to easily lift, carry and transport the pump around job sites.

We are here to help!

Looking for a part not listed here?