Features
Ironclad Heatworx Heavy Duty Gloves
- They feature a full moulded silicone palm design that enables the gloves to withstand extreme temperatures up to 600 degrees F.
- These gloves shell is made from 100% DuPont Kevlar, providing superior resistance against cut and abrasion.
- They offer a silicone-coated FR suede knuckle with a reflective print for enhanced protection & visibility, making them suitable for high-risk tasks.
- These heavy duty gloves further features thumb saddle reinforcement to add extra durability & protection to the thumb area.
Daymark 922 Steam Resistant Gloves
- These steam gloves have an interlocking line for added protection and comfort.
- They feature a SteamGuard barrier body to withstand hot oil and temperatures up to 225 degrees F without melting.
- These watertight knit-lined gloves offer increased protection from chemicals, steam, hot water and liquids that can pose the risk of severe burns.
- They have textured finish on these gloves facilitate a reliable grip in oily and wet applications.
Chicago Protective Apparel 234 Heat Resistant Gloves
- They have spun yarn for increased breathability and can withstand temperatures up to 600 degrees F.
- These heat resistant gloves feature PBI knit material to eliminate the risk of coatings contaminating the area or workpiece.
- The brand's 234-ZP wool-lined Zetex Plus gloves come in tan-coloured heat-resistant gloves offer short-duration protection from contact temperatures up to 1800 degrees F.