Please note that the item you have bought is a 115V.

Heat Resistant Gloves | Raptor Supplies Worldwide

Heat Resistant Gloves

Filter

Heat-resistant gloves are essential safety gear used in various industrial and domestic settings to protect hands and wrists from extreme heat, open flames, hot surfaces and molten materials. They ... Read More

Men's Kevlar Cotton Heat Resistant Gloves
Item: CM8XJV
$8.25 - $19.10 /pack (ex. VAT)
See 3 Variants
42-474 Activarmr Nitrile Heat Resistant Gloves
Item: CM8WXJ
$26.60 - $26.60 /unit (ex. VAT)
See 2 Variants
Steam Resistant Gloves
Item: CM8WWQ
$56.79 - $60.51 /unit (ex. VAT)
See 3 Variants
Steam Resistant Gloves
Item: CM8WWP
$30.28 - $37.38 /unit (ex. VAT)
See 3 Variants
Para-Aramid/Meta-Aramid Seamless Heat Resistant Gloves
Item: CM8WTT
$297.63 - $297.63 /unit (ex. VAT)
See 3 Variants
Heat Resistant Gloves
CHICAGO PROTECTIVE APPAREL

Heat Resistant Gloves

Item: CM8WTP
$128.38 - $173.99 /unit (ex. VAT)
See 2 Variants
White Hot Mill Gloves
Item: CM8XRT
$5.78 - $6.36 /pack (ex. VAT)
See 2 Variants
Heatworx Reinforced Duty Gloves
Item: CM8XFN
$62.40 - $62.40 /unit (ex. VAT)
See 5 Variants
CP 350 Heat Resistant Gloves
Item: CN2EAQ
$150.76 - $150.76 /unit (ex. VAT)
See 4 Variants
Economy Weight Hot Mill Gloves
Item: CN2EDR
$5.18 - $5.79 /unit (ex. VAT)
See 2 Variants
Heat Resistant Gloves, Cotton
Item: CM8XAX
$2.61 - $8.06 /pack (ex. VAT)
See 4 Variants
Heatworx Heavy Duty Heat Resistant Gloves
Item: CM8XFM
$79.58 - $81.01 /unit (ex. VAT)
See 5 Variants
Heavy Weight Hot Mill Heat Resistant Gloves, Green
Item: CM8XRY
$7.73 - $7.73 /unit (ex. VAT)
See 2 Variants
Mitt Hand Heat Resistant Gloves
Item: CM8XKF
$19.33 - $19.60 /pack (ex. VAT)
See 2 Variants
Heat Resistant Gloves, Kevlar/Cotton
Item: AJ4NGL
$82.44 - $100.31 /pack (ex. VAT)
See 3 Variants
Heat Resistant Gloves, Terry Cloth
Item: CM8WUT
$21.21 - $22.81 /pack (ex. VAT)
See 3 Variants
Knit Gloves, 250 Deg. F Hand Protection, Cotton
Item: CN2ENF
$2.88 - $3.20 /pack (ex. VAT)
See 2 Variants
Heat Resistant Gloves, Kevlar/Nomex
Item: CM8EFK
$5.76 - $34.05 /pack (ex. VAT)
See 5 Variants
Heat Resistant Mittens Kevlar Yellow Pr
CHICAGO PROTECTIVE APPAREL

Heat Resistant Mittens Kevlar Yellow Pr

Item: AF6KVK
Model: 174-KV
$75.43 /unit (ex. VAT)
Add to Cart
Welding Gloves Pr
CHICAGO PROTECTIVE APPAREL

Welding Gloves Pr

Item: AF6KVJ
Model: 213-DW
$54.89 /unit (ex. VAT)
Add to Cart
Bakers Pad White Terry Cloth
Item: AD8DMD
Model: 4JD55
$4.95 /unit (ex. VAT)
Add to Cart
12

Features

Ironclad Heatworx Heavy Duty Gloves

  • They feature a full moulded silicone palm design that enables the gloves to withstand extreme temperatures up to 600 degrees F.
  • These gloves shell is made from 100% DuPont Kevlar, providing superior resistance against cut and abrasion.
  • They offer a silicone-coated FR suede knuckle with a reflective print for enhanced protection & visibility, making them suitable for high-risk tasks.
  • These heavy duty gloves further features thumb saddle reinforcement to add extra durability & protection to the thumb area.

Daymark 922 Steam Resistant Gloves

  • These steam gloves have an interlocking line for added protection and comfort.
  • They feature a SteamGuard barrier body to withstand hot oil and temperatures up to 225 degrees F without melting.
  • These watertight knit-lined gloves offer increased protection from chemicals, steam, hot water and liquids that can pose the risk of severe burns.
  • They have textured finish on these gloves facilitate a reliable grip in oily and wet applications.

Chicago Protective Apparel 234 Heat Resistant Gloves

  • They have spun yarn for increased breathability and can withstand temperatures up to 600 degrees F.
  • These heat resistant gloves feature PBI knit material to eliminate the risk of coatings contaminating the area or workpiece.
  • The brand's 234-ZP wool-lined Zetex Plus gloves come in tan-coloured heat-resistant gloves offer short-duration protection from contact temperatures up to 1800 degrees F.

Frequently Asked Questions

How to clean and maintain these heat gloves?

  • Hand wash only and lay them flat to dry. Avoid using bleach, ironing, dry cleaning, or wringing them.
  • For drying, tumble dry them on low heat to maintain the integrity of the heated elements.

How do I choose the right heat-resistant gloves for my needs?

When selecting heat-resistant gloves, consider factors such as the temperature range you will be exposed to, the duration of exposure, and the type of work you'll be performing. Choose gloves that are rated for the appropriate temperature range and provide the required dexterity and comfort.

Does Raptor Supplies also offer steam-resistant gloves from Daymark?

Yes, customers can check out Daymark 922 steam-resistant gloves having a watertight knit-lined design.

How to prevent these heat-resistant gloves from tearing and wearing?

  • Choose the right size for a snug fit.
  • Inspect gloves regularly for signs of wear.
  • Avoid overstretching during use.
  • Trim nails to prevent snags.
  • Use appropriate gloves for specific tasks.
  • Store gloves in a cool and dry place.

We are here to help!

Looking for a part not listed here?