Please note that the item you have bought is a 115V.

Heat Pump Reversing Valves | Raptor Supplies Worldwide

Heat Pump Reversing Valves

Filter

StyleModelItemPrice (ex. VAT)
ACH4C05Coil$212.95
AC111C2Coil$81.51
AD200P3Heat Pump Reversing Valve$114.79
ACFPH15Valve$109.71
ACFPH05Valve$108.09
StyleModelItemPrice (ex. VAT)
A75D73070JCoil$206.93
A3RT2035-3AK60Valve$386.91
StyleModelPrice (ex. VAT)
A238710-006-D$380.33
A238810-132-D$683.18
A238612-005$335.14
A272612-032$558.60
AZ614A-120/60$328.91
RANCO -

Slide Heat Pump Reversing Valves, Coil Operated

Ranco slide heat pump reversing valves provide cooling & heating from the heat pump systems by reversing the direction of flow of the refrigerant. They are ideal for unitary, window-type & split system applications and feature hermetically sealed brass housing for high malleability & corrosion-resistance. These UL-listed, slide type designed equipment have 4-way pilot valves to ensure excellent operation under pressures ranging from 0 to 690 psig and are operated by solenoid valves or coils (sold separately).
Raptor Supplies also offers Ranco Heat Pump Solenoid Coils to be used with heat pump reversing valves.

StyleModelPrice (ex. VAT)
AV10-414080-170$468.78
AV10-418140-170$498.88
AV6-414080-170$295.01
AV6-412080-170$332.96
ROBERTSHAW -

Coilfor4Wayrevvalve Blue 277Vac

ModelItemPrice (ex. VAT)
LDK-510000-070CT9CCJ$127.75
RANCO -

Heat Pump Reversing Valve 3/8 x 5/8 In

ModelItemPrice (ex. VAT)
V2-410060-470AE3BFL$230.05

Heat Pump Reversing Valves

Ranco 4-way heat reversing valves provide heating & cooling from the heat pump system by reversing the flow of direction of the refrigerant. They are designed for heat pump applications and are compatible with window, unitary and split systems. These solenoid-operated valves have a slide design.

We are here to help!

Looking for a part not listed here?