A | EDSF21Q | 20 | 1 HP @ 120 VAC and 2 HP @ 240 VAC | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III | 1-Pole | $448.01 | |
A | EDSF22Q | 20 | 1 HP @ 120 VAC and 2 HP @ 240 VAC | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III | 2-Pole | $556.05 | |
A | EDSF24WQ | 20 | 1 HP @ 120 VAC and 2 HP @ 240 VAC | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III | 4-Way | $675.39 | |
A | EDSF23WQ | 20 | 1 HP @ 120 VAC and 2 HP @ 240 VAC | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III | 3-Way | $476.81 | |
A | EDSF32Q | 30 | 2 HP @ 120/240 VAC | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III | 2-Pole | $580.74 | |
A | EDSF31Q | 30 | 2 HP @ 120/240 VAC | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III | 1-Pole | $467.71 | |
A | EDSF33WQ | 30 | 2 HP @ 120/240 VAC | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III | 3-Way | $486.13 | |