Please note that the item you have bought is a 115V.

Killark Hazardous Location Tumbler Switch Accessories | Raptor Supplies Worldwide

KILLARK Hazardous Location Tumbler Switch Accessories

Tumbler switches suitable for manual starting / stopping of small DC / AC motors in production lines & manufacturing plants. Selected models feature copper-free aluminium alloy enclosures for high abrasion resistance. Switch assemblies and assembly covers also available

Filter

KILLARK -

Tumbler Switch

Killark tumbler switches provide an effective solution in hazardous locations and are used to start / stop motor functions and light switching. They feature cast aluminium construction for resistance from UV radiations and colour coded wiring with additional wiring space for smooth field installation. These UL listed switches are compatible with Class 1, 2 & 3 devices and are available in single, double and triple pole configurations.
Raptor Supplies also offers single pole tumbler switches with feed-thru hubs.

StyleModelAmpsHPSwitch TypeVoltagePrice (ex. VAT)
AFXS-8C153 @ 240V, 5 @ 480V3-Pole240/480 VAC$668.93
AFXS-1C201 @ 120V, 2 @ 240V1-Pole120/277 VAC$465.20
AFXS-2C201 @ 120V, 2 @ 240V2-Pole120/277 VAC$431.75
KILLARK -

Tumbler Switch Cover

Killark XS / XST Series tumbler switch covers are used for making, breaking or changing connections in electric circuits. They are UL listed and CSA certified for use with front lever rotary operated switch assemblies. These switch covers come with standard provisions for padlocking in either ON or OFF position. They are equipped with a lever connected to a threaded stainless steel shaft that passes through the cover. These units are available in 15 and 20A variants. Selected models (FXS Series tumbler switch covers) feature NEMA 3 weatherproof enclosures.

StyleModelAmpsHPItemSwitch TypeType of OperatorVoltagePrice (ex. VAT)
AXS-8C153 @ 240V, 5 @ 480VSwitch Assembly Front Cover3-PoleTumbler Switch240/480 VAC$492.55
AXSX-220-Motor Starter Cover Switch and AssemblyToggleSwitch Assembly600 VAC$324.25
AXS-1C201 @ 120V, 2 @ 240VSwitch Assembly Front Cover1-PoleTumbler Switch120/277 VAC$211.09
AXSX-320-Motor Starter Cover Switch and Assembly-Switch Assembly600 VAC$592.26
AXS-2C201 @ 120V, 2 @ 240VSwitch Assembly Front Cover2-PoleTumbler Switch120/277 VAC$212.51

We are here to help!

Looking for a part not listed here?