A | EDS1036 | UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III | 100 | 7.25" | 9.62" | 15.125" | 75 HP at 600 VAC | 4, 4X, 7, 9 | 3 Pole (3 Blades) | $8,622.73 | |
B | EDS3036 | UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III | 30 | 6.5" | 8.25" | 13.25" | 20 HP at 600 VAC | 4, 4X, 7, 9 | 3 Pole (3 Blades) | $5,083.40 | |
C | AEAB3036DS | UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III | 30 | 8-27/32" | 10.62" | 15.25" | 20 HP at 600 VAC | 4, 4X, 7, 9 | 3 Pole (3 Blades) | $6,713.14 | |
D | AEBB10036DS | UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III | 100 | 8-31/32" | 11" | 20.5" | 75 HP at 600 VAC | 4, 4X, 7, 9 | 3 Pole (3 Blades) | $8,602.90 | |
E | EDS6036 | UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III | 60 | 7.25" | 9.62" | 15.125" | 40 HP at 600 VAC | 4, 4X, 7, 9 | 3 Pole (3 Blades) | $5,964.09 | |
C | AEAB6036DS | UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III | 60 | 8-27/32" | 10.62" | 15.25" | 40 HP at 600 VAC | 4, 4X, 7, 9 | 3 Pole (3 Blades) | $7,097.73 | |
C | AEAB3036FDS | UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III | 30 | 8-27/32" | 10.62" | 15.25" | 20 HP at 600 VAC | 4, 4X, 7, 9 | 3 Pole (3 Blades and Fuseholders) | $9,153.91 | |
D | AEBB6036FDS | UL Listed for Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, and Class III | 60 | 8-31/32" | 11" | 20.5" | 40 HP at 600 VAC | 4, 4X, 7, 9 | 3 Pole (3 Blades and Fuseholders) | $8,285.74 | |
D | MD2DS1034U | UL Listed for Class I, Division 2, Groups B, C, D, Class II, Division 1 and 2, Groups F, G, and Class III, Class I, Zone 1, AEx de IIC, T3 | 100 | 11" | 11 14/25" | 22.875" | 50 HP at 600 VAC | 3, 3R, 4, 4X, 12 | 3 Pole (3 Blades) | $5,164.99 | |
D | MD2DS6034F | UL Listed for Class I, Division 2, Groups B, C, D, Class II, Division 1 and 2, Groups F, G, and Class III, Class I, Zone 2, Group IIC, T3 | 60 | 11" | 11 14/25" | 19.25" | 50 HP at 600 VAC | 3, 3R, 4, 4X, 12 | 3 Pole (3 Blades and Fuseholders) | $5,484.03 | |
D | MD2DS1034F | UL Listed for Class I, Division 2, Groups B, C, D, Class II, Division 1 and 2, Groups F, G, and Class III, Class I, Zone 2, Group IIC, T3 | 100 | 11" | 11 14/25" | 19.25" | 50 HP at 600 VAC | 3, 3R, 4, 4X, 12 | 3 Pole (3 Blades and Fuseholders) | $8,901.99 | |
D | MD2DS3034F | UL Listed for Class I, Division 2, Groups B, C, D, Class II, Division 1 and 2, Groups F, G, and Class III, Class I, Zone 2, Group IIC, T3 | 30 | 11" | 11 14/25" | 19.25" | 20 HP at 600 VAC | 3, 3R, 4, 4X, 12 | 3 Pole (3 Blades and Fuseholders) | $4,681.40 | |