Please note that the item you have bought is a 115V.

Hazardous Location Manual Motor Switches and Starters | Raptor Supplies Worldwide

Hazardous Location Manual Motor Switches And Starters

Filter

StyleModelMax. HPPrice (ex. VAT)
AAE0BA2W13$5,211.83
AAE0BA4W15$6,070.41
StyleModelAmps ACMax. HPPrice (ex. VAT)
AAE1BB2W1CF405$7,441.15
AAE1BB2W1CG507.5$7,441.15
APPLETON ELECTRIC -

Motor Rated Switches

Appleton Electric motor rated switches are designed for manual starting of small VAC or VDC motors in hazardous locations, such as in the presence of flammable vapours, gases or combustible dust. These switches feature an easily readable operator handle with provisions for padlocking in ON or OFF positions for easy control. They come in a malleable iron body, covered with grey epoxy powder coat for maximum resistance to weather, corrosion and chemicals. These motor rated switches come in NEMA 3, 3R, 9EFG and 7CD rated enclosures to prevent access to hazardous parts.

StyleModelNo. of Thermal Units RequiredAmps ACDepthNumber of PolesHeightHP @ 120VHP @ 240VHub SizePrice (ex. VAT)
AEDSC11MC2130 Amp, 250 VAC/VDC; 20 Amp, 600VAC5.31"27.03"121/2$1,006.23
AEDSC21MC2130 Amp, 250 VAC/VDC; 20 Amp, 600VAC5.31"27.03"123/4$1,095.25
BEDS21MC2130 Amp, 250 VAC/VDC; 20 Amp, 600VAC5.31"27.03"123/4$873.50
BEDS31MC2130 Amp, 250 VAC/VDC; 20 Amp, 600VAC5.31"27.03"121$989.20
AEDSC31MC2130 Amp, 250 VAC/VDC; 20 Amp, 600VAC5.31"27.03"121$858.73
BEDS11MC2130 Amp, 250 VAC/VDC; 20 Amp, 600VAC5.31"27.03"121/2$861.16
CEDSK-MC2130 Amp, 250 VAC/VDC; 20 Amp, 600VAC1.5"26.06"123/4"$901.94
AEDSC11MC3330 Amp, 600 VAC5.31"37.03"37.51/2$1,438.19
BEDS11MC3330 Amp, 600 VAC5.31"37.03"37.51/2$1,210.60
BEDS21MC3330 Amp, 600 VAC5.31"37.03"37.53/4$1,536.74
BEDS31MC3330 Amp, 600 VAC5.31"37.03"37.51$1,331.96
AEDSC21MC3330 Amp, 600 VAC5.31"37.03"37.53/4$1,562.25
AEDSC31MC3330 Amp, 600 VAC5.31"37.03"37.51$1,246.85
APPLETON ELECTRIC -

Manual Motor Starter

StyleModelDepthHeightHub SizeHub StyleNumber of PolesPrice (ex. VAT)
AEDS1101MSABAB3-----$1,060.60
RFQ
BEDSC2299SA-----$2,047.98
RFQ
CEDS12102-----$2,143.14
RFQ
CEDS12100-----$2,143.14
RFQ
CEDS12101SA-----$2,047.98
RFQ
AEDS1751MSABAB31-----$1,184.14
RFQ
DEDK1MSAB-----$649.74
RFQ
EECS23MS-----$1,502.52
RFQ
FCSE040805SQD12-----$2,668.02
RFQ
CEFDC1752MS-----$646.34
RFQ
GEDSK2MSAB-----$809.86
RFQ
GEDSK1MSABAB24-----$758.36
RFQ
GEDSK1MSAB-----$758.36
RFQ
BEDSC3299SA-----$2,047.98
RFQ
BEDSC22102-----$2,143.14
RFQ
AEDS1501MSWWH22-----$1,060.60
RFQ
BEDSC22100SA-----$2,143.14
RFQ
HEDSC2199P1-----$1,042.36
RFQ
HEDSC21102W35-----$1,069.48
RFQ
HEDSC21101W9-----$1,002.26
RFQ
HEDSC21102W33-----$1,053.68
RFQ
HEDSC21101W33-----$1,026.94
RFQ
HEDSC21101W34-----$1,042.36
RFQ
IEDSC21101W27-----$1,042.36
RFQ
JEDSC1751MSWWH39-----$1,060.60
RFQ
StyleModelHP @ 1 Phase - 230VNo. of Thermal Units RequiredNumber of PolesPrice (ex. VAT)
AFXSX52212$604.44
AFXSX53333$1,025.73
KILLARK -

Motor Starter

Killark motor starters provide manual starting & stopping of small DC or AC motors. They feature cast copper-free, aluminium alloy construction for increased toughness and excellent weldability. These motor starters have a stainless steel shaft and are available in combination with pushbuttons, pilot lights and switches.
Raptor Supplies also offers these manual motor switch with dead-end hubs.

StyleModelHub SizeNo. of Thermal Units RequiredNumber of PolesWidthPrice (ex. VAT)
AXSX-431/2"333"$912.98
AXSX-421/2"123$475.90
AXSX-523/4"123"$594.44
AXSX-533/4"333"$947.96
APPLETON ELECTRIC -

Explosionproof Motor Starters

StyleModelItemPrice (ex. VAT)
AACSE040805SQD13Manual Motor Starter$2,367.42
RFQ
BAEXMSEManual Motor Starter$2,523.58
RFQ
CAE2BA4C1Manual Motor Starter$9,505.30
RFQ
CAE2BA6W1Manual Motor Starter$8,990.76
RFQ
CAE2BBGGManual Motor Starter$4,697.98
RFQ
CAE3BA4W1Manual Motor Starter$12,803.62
RFQ
CAE4BA6W1Manual Motor Starter$20,919.04
RFQ
CAE4BA4S4Manual Motor Starter$20,918.94
RFQ
CAE4BA4W1Manual Motor Starter$20,919.04
RFQ
BAEXMSGManual Motor Starter$2,523.58
RFQ
BAEXMSDManual Motor Starter$2,127.80
RFQ
BAEXMSCManual Motor Starter$2,523.58
RFQ
BAEXMSEB400Manual Motor Starter$2,680.26
RFQ
CAE1BA2W2Manual Motor Starter$5,828.78
RFQ
BAEXMSFManual Motor Starter$2,127.80
RFQ
BAEXMSJManual Motor Starter$2,127.80
RFQ
AACSE040805GE13Manual Motor Starter$2,367.42
RFQ
CAE1BBGGManual Motor Starter$4,697.98
RFQ
CAE1BC2W1Manual Motor Starter$9,221.44
RFQ
DAE1TManual Motor Starter$7,411.74
RFQ
EAES1T2407Manual Motor Starter$6,281.94
RFQ
BAEXMSAManual Motor Starter$2,127.80
RFQ
BAEXMSBManual Motor Starter$2,523.58
RFQ
BAEXMSKManual Motor Starter$2,523.58
RFQ
CAE2BA2W2Manual Motor Starter$8,990.76
RFQ
KILLARK -

Manual Motor Switch Hazardous Location 600v 2 Pole

ModelItemPrice (ex. VAT)
FXSX12AF2ZXN$655.06

We are here to help!

Looking for a part not listed here?