Please note that the item you have bought is a 115V.

Hazardous Location Air Conditioners | Raptor Supplies Worldwide

Hazardous Location Air Conditioners

Filter

HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 8000 BTU/HR, 115 VAC, SS

ModelItemPrice (ex. VAT)
NHZ360816G460CH8NMD-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 230 VAC

ModelItemPrice (ex. VAT)
NHZ360826G360CH8NMG-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, 8000 BTU/HR, 400/460 VAC, SS

ModelItemPrice (ex. VAT)
NHZ360846G400CH8NMM-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 6000 BTU/Hr., 230 VAC

ModelItemPrice (ex. VAT)
NHZ360626G360CH8NLR-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 6000 BTU/HR, 230 VAC, SS

ModelItemPrice (ex. VAT)
NHZ360626G460CH8NLU-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, 6000 BTU/HR, 400/460 VAC, SS

ModelItemPrice (ex. VAT)
NHZ360646G400CH8NLX-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, Stainless Steel, 6000 BTU/Hr., 400/460 VAC

ModelItemPrice (ex. VAT)
NHZ360646G500CH8NLZ-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 8000 BTU/Hr., 115 VAC

ModelItemPrice (ex. VAT)
NHZ360816G360CH8NMB-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, Galvanized, 8 K BTU/Hr., 230 VAC

ModelItemPrice (ex. VAT)
NHZ360826G300CH8NMF-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, 11000 BTU/HR, 230 VAC, SS

ModelItemPrice (ex. VAT)
NHZ431226G400CH8NMY-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, Stainless Steel, 6000 BTU/Hr., 115 VAC

ModelItemPrice (ex. VAT)
NHZ360616G500CH8NLP-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, 8000 BTU/HR, 230 VAC, SS

ModelItemPrice (ex. VAT)
NHZ360826G400CH8NMH-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, Galvanized, 8 K BTU/Hr., 400/460 VAC

ModelItemPrice (ex. VAT)
NHZ360846G300CH8NML-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 8000 BTU/HR, 400/460 VAC, SS

ModelItemPrice (ex. VAT)
NHZ360846G460CH8NMN-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 11000 BTU/Hr., 115 VAC

ModelItemPrice (ex. VAT)
NHZ431216G360CH8NMR-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, Stainless Steel, 11000 BTU/Hr., 115 VAC

ModelItemPrice (ex. VAT)
NHZ431216G500CH8NMV-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 11000 BTU/HR, 400/460 VAC, SS

ModelItemPrice (ex. VAT)
NHZ431246G460CH8NNE-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 11000 BTU/HR, 115 VAC, SS

ModelItemPrice (ex. VAT)
NHZ431216G460CH8NMU-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, Stainless Steel, 8000 BTU/Hr., 115 VAC

ModelItemPrice (ex. VAT)
NHZ360816G500CH8NME-
RFQ
HOFFMAN -

Hazardous Location Air Conditioner, With RAC, 4000 BTU/HR, 115 VAC, SS

ModelItemPrice (ex. VAT)
NHZ280416G460CH8NKX-
RFQ

Hazardous Location Air Conditioners

Friedrich hazardous location air conditioners are used to cool laboratories, offshore oil rigs, control rooms and other potentially hazardous environments. The air conditioners have tightly sealed reciprocating compressors with de-frost controls that can tolerate outdoor temperatures ranging from 45 to 130 degrees F. Powder-coated steel construction of these compressors create a noise-free robust air conditioner. The air conditioners have features like gold-plated contacts & an environmentally sealed on/off switch in the thermostat to provide corrosion resistance and slide-out chassis for easier maintenance. The enclosed units utilize a direct-wired circuit with a time-delay fuse to withstand surge current without blowing the fuse. Selected models also have Diamonblue Advanced Corrosion Protection or ElectroFin 5-stage immersion ecoat to provide extra corrosion protection in corrosive environments. Choose from a wide range of these hazardous location air conditioners, available in cooling capacities ranging from 14000 to 24000 BtuH on Raptor Supplies.

We are here to help!

Looking for a part not listed here?