Metric Compression Springs, Stainless Steel, 2.7 mm Outside Dia.
SPEC
| Material | Free Length | Solid Length | Outer Dia. | Inner Dia. | Wire Dia. | Spring Rate (stiffness) | Load Capacity | Pkg. Qty. | Price |
|---|---|---|---|---|---|---|---|---|---|
| Stainless Steel | 5.4 mm | 0.063" | 0.106" | 0.09" | 0.008" | 1.5 lbs./in. | 0.22 lbs. | 10 | $59.70 |
| Stainless Steel | 8.2 mm | 0.087" | 0.106" | 0.09" | 0.008" | 1 lbs./in. | 0.22 lbs. | 10 | $59.70 |
| Stainless Steel | 12.4 mm | 0.122" | 0.106" | 0.09" | 0.008" | 0.6 lbs./in. | 0.22 lbs. | 10 | $51.23 |
| Stainless Steel | 17.9 mm | 0.165" | 0.106" | 0.09" | 0.008" | 0.4 lbs./in. | 0.22 lbs. | 10 | $59.70 |
| Stainless Steel | 26.2 mm | 0.232" | 0.106" | 0.09" | 0.008" | 0.3 lbs./in. | 0.22 lbs. | 10 | $59.70 |
Explore More
- KEYSHAFT
- MAASDAM (PULLR)
- SCAFFTAG
- NTK
- GOODMAN
- OIL SAFE Premium Pump Quick Connect Kits
- MCR SAFETY RT1 Series Foam Lined Safety Glasses
- TEMPCO Low Density Cartridge Heaters
- TIVAR UHMW Sheet Stocks, Blue
- MUELLER STEAM 105MAT-N Silent Check Valves
- GRAINGER Welding Rods
- DIXON Hex Pipe Nipples
- COOPER B-LINE Type 4X Lift Off Cover JIC Enclosures
- SPEARS VALVES PVC Duct Fitting Couplings, Belled Socket
- MARTIN SPROCKET Double Stock Bore C Type Roller Chain Sprockets, 80 Chain Number
Ask ChatMRO