Metric Compression Springs, Stainless Steel, 19.2 mm Outside Dia.
(5 Products)
SPEC
| Material | Free Length | Solid Length | Outer Dia. | Inner Dia. | Wire Dia. | Spring Rate (stiffness) | Load Capacity | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Stainless Steel | 3.287" | 1.929" | - | - | 0.126" | 98.9 lbs./in. | 135.04 lbs. | 2 | $45.67 | |
Compression Spring, 98.9 lbs/In Stiffness Rate, 135.04 lbs Load Capacity, Stainless Steel, 2PKModel No. D23310 SKU CU3ZZF Cross Ref. 781KX6 |
||||||||||
| Stainless Steel | 27.5 mm | 0.701" | - | - | 3.2 mm | 353.6 lbs./in. | 135.04 lbs. | 2 | $27.13 | |
Compression Spring, 353.6 lbs/In Stiffness Rate, 135.04 lbs Load Capacity, Stainless Steel, 2PKModel No. D23280 SKU CU3ZZH Cross Ref. 781KX3 |
||||||||||
| Stainless Steel | 40 mm | 0.98" | - | - | 3.2 mm | 225.3 lbs./in. | 135.04 lbs. | 2 | $33.64 | |
Compression Spring, 225.3 lbs/In Stiffness Rate, 135.04 lbs Load Capacity, Stainless Steel, 2PKModel No. D23290 SKU CU4AAH Cross Ref. 781KX4 |
||||||||||
| Stainless Steel | 59 mm | 1.394" | - | - | 3.2 mm | 146 lbs./in. | 135.04 lbs. | 2 | $30.53 | |
Compression Spring, 146 lbs/In Stiffness Rate, 135.04 lbs Load Capacity, Stainless Steel, 2PKModel No. D23300 SKU CU4ABL Cross Ref. 781KX5 |
||||||||||
| Stainless Steel | 120 mm | 2.732" | - | - | 3.2 mm | 67.2 lbs./in. | 135.04 lbs. | 2 | $57.94 | |
Compression Spring, 67.2 lbs/In Stiffness Rate, 135.04 lbs Load Capacity, Stainless Steel, 2PKModel No. D23320 SKU CU4AHZ Cross Ref. 781KX7 |
||||||||||
SPEC
Compression Spring, 353.6 lbs/In Stiffness Rate, 135.04 lbs Load Capacity, Stainless Steel, 2PK
SPEC
Compression Spring, 225.3 lbs/In Stiffness Rate, 135.04 lbs Load Capacity, Stainless Steel, 2PK
-
- Price (Low to High)
- Price (High to Low)
Explore More
- EXAIR
- KEYSHAFT
- RAYTECH
- TURTLESKIN
- PRO1 IAQ
- Vehicle Placards and Placard Holders
- Hanging Folding Chair and Table Trucks
- Flame Resistant and Arc Flash Undergarments
- Cable Hoists and Ratchet Pullers
- Ceiling Fans
- AKRO-MILS 35300 Nest And Stack Totes
- DESTACO 8000, 8200, 8400 Series pneumatic swing clamps
- TEMPCO Replacement Heating Elements for TRH3 Series Heaters
- ANVIL C120 Series Cable Studs
- ANVIL C160 Series Cable Toggles
- DELHI Shutter Mount Exhaust Fan - With Cord
- AMERICOVER Plastic Sheeting Roll
- APPLETON ELECTRIC Liquid Tight Connector
- VULCAN HART Burner Bracket Support
- SPEARS VALVES CPVC Swing Check Valves With Arrow Indicator, EPDM