Metric Compression Springs, Stainless Steel, 18.5 mm Outside Dia.
(5 Products)
SPEC
| Material | Free Length | Solid Length | Outer Dia. | Inner Dia. | Wire Dia. | Spring Rate (stiffness) | Load Capacity | Pkg. Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
| Stainless Steel | 130 mm | 2.319" | - | - | 2.5 mm | 25 lbs./in. | 68.32 lbs. | 5 | $60.79 | |
Compression Spring, 25 lbs/In Stiffness Rate, 68.32 lbs Load Capacity, Stainless Steel, 5PKModel No. D23030 SKU CU3ZUP Cross Ref. 781KU8 |
||||||||||
| Stainless Steel | 27.5 mm | 0.575" | - | - | 2.5 mm | 132 lbs./in. | 68.32 lbs. | 5 | $65.32 | |
Compression Spring, 132 lbs/In Stiffness Rate, 68.32 lbs Load Capacity, Stainless Steel, 5PKModel No. D22990 SKU CU3ZWW Cross Ref. 781KU4 |
||||||||||
| Stainless Steel | 1.614" | 0.807" | - | - | 0.098" | 83.9 lbs./in. | 68.32 lbs. | 5 | $69.83 | |
Compression Spring, 83.9 lbs/In Stiffness Rate, 68.32 lbs Load Capacity, Stainless Steel, 5PKModel No. D23000 SKU CU4AAN Cross Ref. 781KU5 |
||||||||||
| Stainless Steel | 88 mm | 1.618" | - | - | 2.5 mm | 37 lbs./in. | 68.32 lbs. | 5 | $57.04 | |
Compression Spring, 37 lbs/In Stiffness Rate, 68.32 lbs Load Capacity, Stainless Steel, 5PKModel No. D23020 SKU CU4ACP Cross Ref. 781KU7 |
||||||||||
| Stainless Steel | 61 mm | 1.154" | - | - | 2.5 mm | 54.5 lbs./in. | 68.32 lbs. | 5 | $56.55 | |
Compression Spring, 54.5 lbs/In Stiffness Rate, 68.32 lbs Load Capacity, Stainless Steel, 5PKModel No. D23010 SKU CU4AFN Cross Ref. 781KU6 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- AMERIC
- KEYSHAFT
- RAIN BIRD
- SAFETYPOSTER
- BONA
- Electrical Gloves
- Interior Automotive Accessories
- Evaporative Cooler Motors
- Gantry Cranes
- Abrasive Stars
- MSI Crane Dynamometer
- RINGERS GLOVES Light Duty Liner Cut Resistant Gloves
- RUD CHAIN WPPH-VIP Powerpoint Direct Vip Chain Connection Hoist Rings
- GLOBE SCIENTIFIC Label Rolls, Cryo, 38 x 19 mm
- RUD CHAIN L-ABA Lashing Points
- JUSTRITE Flame Arrestors
- ALLEGRO SAFETY Elbows
- ECONOLINE Blasting Gloves
- SPEEDAIRE Air Powered Impact Wrenches
- WATTS AE Series Fittings For Agriculture