TU 5000 Gas Springs
(11 Products)
ASSOCIATED SPRING RAYMOND
| Force | Compressed Length | Extended Length | Cylinder Dia. | Rod Dia. | Locking | Fixed Resistance | Adjustable Resistance | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 15960 lbf. | 165 mm | 190 mm | 4 3/4" | 65 mm | No | No | No | $1,549.46 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 1 In StrokeModel No. TU 5000-025 SKU CT8URU Cross Ref. 54JR74 |
||||||||||
| 16860 lbf. | 178.09375 mm | 216.2 mm | 4 3/4" | 65 mm | No | No | No | $1,590.78 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 1.5 In StrokeModel No. TU 5000-038 SKU CT8UTH Cross Ref. 54JR75 |
||||||||||
| 17310 lbf. | 190 mm | 240 mm | 4 3/4" | 65 mm | No | No | No | $1,632.20 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 2 In StrokeModel No. TU 5000-050 SKU CT8UTN Cross Ref. 54JR76 |
||||||||||
| 17990 lbf. | 203.5 mm | 267 mm | 4 3/4" | 65 mm | No | No | No | $1,673.56 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 2.5 In StrokeModel No. TU 5000-063 SKU CT8UWY Cross Ref. 54JR77 |
||||||||||
| 18210 lbf. | 220 mm | 300 mm | 4 3/4" | 65 mm | No | No | No | $1,718.08 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 3.37 In StrokeModel No. TU 5000-080 SKU CT8URG Cross Ref. 54JR78 |
||||||||||
| 18430 lbf. | 240 mm | 340 mm | 4 3/4" | 65 mm | No | No | No | $1,804.01 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 3.93 In StrokeModel No. TU 5000-100 SKU CT8UUL Cross Ref. 54JR80 |
||||||||||
| 18430 lbf. | 265 mm | 390 mm | 4 3/4" | 65 mm | No | No | No | $1,883.53 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 4.93 In StrokeModel No. TU 5000-125 SKU CT8UUU Cross Ref. 54JR82 |
||||||||||
| 18660 lbf. | 300 mm | 460 mm | 4 3/4" | 65 mm | No | No | No | $1,972.62 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 6.31 In StrokeModel No. TU 5000-160 SKU CT8UUY Cross Ref. 54JR83 |
||||||||||
| 18880 lbf. | 440 mm | 740 mm | 4 3/4" | 65 mm | No | No | No | $2,398.28 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 11.81 In StrokeModel No. TU 5000-300 SKU CT8URH Cross Ref. 54JR87 |
||||||||||
| 18880 lbf. | 390 mm | 640 mm | 4 3/4" | 65 mm | No | No | No | $2,276.69 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 9.18 In StrokeModel No. TU 5000-250 SKU CT8UVD Cross Ref. 54JR86 |
||||||||||
| 18880 lbf. | 340 mm | 540 mm | 4 3/4" | 65 mm | No | No | No | $2,131.63 | ||
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 7.87 In StrokeModel No. TU 5000-200 SKU CT8UXT Cross Ref. 54JR84 |
||||||||||
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 1 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 1.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 2 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 2.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 3.37 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 3.93 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 4.93 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 6.31 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 11.81 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 9.18 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 11,240 lb, Carbon Steel, M8 Rod Thread Size, 7.87 In Stroke
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- SPACEPAK
- ALCO-LITE LADDER
- STUART
- KERI SYSTEMS
- Hook and Loop Fasteners
- Non-Illuminated Selector Switches with Contact Block
- Overload Relays
- Cable Support Grips
- Burets
- DWYER INSTRUMENTS MAFS Series Metal Averaging Flow Sensors
- DESTACO 323-M Series Pull Action Latch Clamps
- PROTO Impact Socket, 1 Inch, Imperial, Hardened Steel
- RUD CHAIN L-ABA Lashing Points
- SUGATSUNE Folding Pull Handles
- DIXON Flat Hex Manifolds
- SPEARS VALVES CPVC Premium Actuated Electric Diaphragm Valves, SR Thread, FKM O-Ring
- GRAINGER Fiberglass Epoxy Sheets
- TRITAN 3 Bolt Triangular Stamped Steel Flanges