TU 500 Gas Springs
ASSOCIATED SPRING RAYMOND
| Force | Compressed Length | Extended Length | Cylinder Dia. | Locking | Fixed Resistance | Adjustable Resistance | Rod Thread Size | Price |
|---|---|---|---|---|---|---|---|---|
| 1055 lbs. | 4.87" | 6.37" | 1 3/4" | No | No | No | M6 | $602.67 |
| 1055 lbs. | 6 1/2" | 9.65" | 1 3/4" | No | No | No | M6 | $621.46 |
| 1350 lbf. | 3 45/64" | - | 1 3/4" | No | No | No | M6 | $579.12 |
| 1370 lbf. | 3 13/16" | 4 19/64" | 1 3/4" | No | No | No | M6 | $580.71 |
| 1440 lbf. | 4 19/64" | 5 17/64" | 1 3/4" | No | No | No | M6 | $593.81 |
| 1480 lbf. | 5 17/64" | 7 13/64" | 1 3/4" | No | No | No | M6 | $610.53 |
| 1480 lbf. | 5 51/64" | 8 17/64" | 1 3/4" | No | No | No | M6 | $615.16 |
| 1510 lbf. | 7 13/64" | 11 7/64" | 1 3/4" | No | No | No | M6 | $628.90 |
Explore More
- BUNTING BEARINGS
- JOBOX
- KEYSHAFT
- MEDIFY AIR
- VALLEY INDUSTRIES
- FERNCO No Hub Couplings
- RINGERS GLOVES Light Duty Liner Cut Resistant Gloves
- LOUISVILLE L-3022-PT Series Fiberglass Extension Ladders
- ANVIL AS200STS Series Welded Channels
- VULCAN HART Back Splash Assembly
- VERMONT GAGE Standard Flexible Hole Location Gages, Inch
- DANFOSS GX Series Cables, 277V
- CHASE DOORS Swinging Doors
- MERSEN FERRAZ Protistor Fuses, Size 93, aR, 1500VAC
Ask ChatMRO