TU 3000 Gas Springs
(11 Products)
ASSOCIATED SPRING RAYMOND
| Force | Compressed Length | Extended Length | Cylinder Dia. | Rod Dia. | Locking | Fixed Resistance | Rod Thread Size | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 6750 lbs. | 5 17/25" | 6 17/25" | 3 3/4" | - | No | No | M8 | $1,186.79 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread SizeModel No. TU 3000-025 SKU CT8URJ Cross Ref. 54JR63 |
||||||||||
| 6750 lbs. | 16 14/25" | 28.35" | 3 3/4" | - | No | No | M8 | $1,625.85 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 11.81 In StrokeModel No. TU 3000-300 SKU CT8UTJ Cross Ref. 54JR73 |
||||||||||
| 9670 lbf. | 158.09375 mm | 196.2 mm | 95.2 mm | 50 mm | No | No | M8 | $1,208.99 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 1.5 In StrokeModel No. TU 3000-038 SKU CT8UTG Cross Ref. 54JR64 |
||||||||||
| 9890 lbf. | 170 mm | 220 mm | 95.2 mm | 50 mm | No | No | M8 | $1,228.12 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 2 In StrokeModel No. TU 3000-050 SKU CT8UTQ Cross Ref. 54JR65 |
||||||||||
| 10100 lbf. | 183.5 mm | 247 mm | 95.2 mm | 50 mm | No | No | M8 | $1,247.21 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 2.5 In StrokeModel No. TU 3000-063 SKU CT8UTU Cross Ref. 54JR66 |
||||||||||
| 10340 lbf. | 200 mm | 280 mm | 95.2 mm | 50 mm | No | No | M8 | $1,269.50 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 3.37 In StrokeModel No. TU 3000-080 SKU CT8UUD Cross Ref. 54JR67 |
||||||||||
| 10570 lbf. | 220 mm | 320 mm | 95.2 mm | 50 mm | No | No | M8 | $1,329.90 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 3.93 In StrokeModel No. TU 3000-100 SKU CT8UUJ Cross Ref. 54JR68 |
||||||||||
| 10570 lbf. | 245 mm | 370 mm | 95.2 mm | 50 mm | No | No | M8 | $1,390.34 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 4.93 In StrokeModel No. TU 3000-125 SKU CT8UUP Cross Ref. 54JR69 |
||||||||||
| 10570 lbf. | 280 mm | 440 mm | 95.2 mm | 50 mm | No | No | M8 | $1,444.53 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 6.31 In StrokeModel No. TU 3000-160 SKU CT8UUW Cross Ref. 54JR70 |
||||||||||
| 10790 lbf. | 320 mm | 520 mm | 95.2 mm | 50 mm | No | No | M8 | $1,485.82 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 7.87 In StrokeModel No. TU 3000-200 SKU CT8UVB Cross Ref. 54JR71 |
||||||||||
| 10790 lbf. | 370 mm | 620 mm | 95.2 mm | 50 mm | No | No | M8 | $1,552.63 | ||
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 9.18 In StrokeModel No. TU 3000-250 SKU CT8UVF Cross Ref. 54JR72 |
||||||||||
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 11.81 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 1.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 2 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 2.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 3.37 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 3.93 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 4.93 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 6.31 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 7.87 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 6750 lb, Carbon Steel, M8 Rod Thread Size, 9.18 In Stroke
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CENTURY
- CHICAGO FAUCETS
- ENPAC
- KEYSHAFT
- BRENNAN INDUSTRIES
- Hole Saws
- Concrete Preparation Tools
- Reusable Ear Plugs
- Drill Bit Cases Cabinets
- Water Contact Indicator Tape
- RUD CHAIN PSA Starpoint Eye Bolts, Metric Thread
- VIBCO VMC Series Electric Vibrators
- MUELLER INDUSTRIES 101MAT Silent Check Valves
- OK INDUSTRIES Wire Wrap Bit Gauges
- GLOBE SCIENTIFIC Globe Glass Erlenmeyer Flasks, Heavy Duty
- ANVIL Standard Right And Left Couplings
- SPEARS VALVES CPVC Butterfly Check Valves, Wafer, FKM
- BALDOR / DODGE General Purpose Motors, Three Phase, Foot Mounted, Totally Enclosed
- PARKER Safety Relief Valves
- REGAL Metric Plug Hand Taps, HSS, Chrome