TI 250 Gas Springs, Inch
(7 Products)
ASSOCIATED SPRING RAYMOND
| Force | Compressed Length | Extended Length | Cylinder Dia. | Rod Dia. | Locking | Fixed Resistance | Adjustable Resistance | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 765 lbf. | 2 59/64" | 3 29/32" | 35.4 mm | 15 mm | No | No | No | $385.55 | ||
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 2.93 In Compressed LgModel No. TI 250-025 SKU CT8TZR Cross Ref. 54JR17 |
||||||||||
| 765 lbf. | 3 29/32" | 5 27/32" | 35.4 mm | 15 mm | No | No | No | $411.21 | ||
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 3.93 In Compressed Lg, 2 In Stroke, 1.37 In Dia.Model No. TI 250-050 SKU CT8UAF Cross Ref. 54JR19 |
||||||||||
| 765 lbf. | 3 7/16" | 4 59/64" | 35.4 mm | 15 mm | No | No | No | $388.58 | ||
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 8.5 In Compressed Lg, 1.5 In StrokeModel No. TI 250-038 SKU CT8UCM Cross Ref. 54JR18 |
||||||||||
| 765 lbf. | 2 7/16" | 2 15/16" | 35.4 mm | 15 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 2.5 In Compressed Lg, 0.5 In Stroke, 1.37 In Dia.Model No. TI 250-012 SKU CT8UWU Cross Ref. 54JR16 |
||||||||||
| 790 lbf. | 4 27/64" | 6 29/32" | 35.4 mm | 15 mm | No | No | No | $445.52 | ||
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 4.5 In Compressed Lg, 2.5 In Stroke, 1.37 In Dia.Model No. TI 250-063 SKU CT8UAU Cross Ref. 54JR20 |
||||||||||
| 790 lbf. | 5 1/16" | 8 3/16" | 35.4 mm | 15 mm | No | No | No | $467.91 | ||
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 5.12 In Compressed Lg, 3.37 In Stroke, 1.37 In Dia.Model No. TI 250-080 SKU CT8UBC Cross Ref. 54JR21 |
||||||||||
| 790 lbf. | 5 27/32" | 9 3/4" | 35.4 mm | 15 mm | No | No | No | $476.76 | ||
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 5.93 In Compressed LgModel No. TI 250-100 SKU CT8UBN Cross Ref. 54JR22 |
||||||||||
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 2.93 In Compressed Lg
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 3.93 In Compressed Lg, 2 In Stroke, 1.37 In Dia.
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 8.5 In Compressed Lg, 1.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 2.5 In Compressed Lg, 0.5 In Stroke, 1.37 In Dia.
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 4.5 In Compressed Lg, 2.5 In Stroke, 1.37 In Dia.
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 5.12 In Compressed Lg, 3.37 In Stroke, 1.37 In Dia.
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 600 lb, Carbon Steel, 5.93 In Compressed Lg
-
- Price (Low to High)
- Price (High to Low)
Explore More
- GOLIGHT
- KEYSHAFT
- TWECO
- SOLAIRA
- KOOL SEAL
- Duct Pressure Switches
- Absorbent Pillows
- Sampling Bags
- Wall Base
- Personnel Lifts
- CONDOR Back Supports With Stay, Spandex, Detachable Knit Elastic
- ANSELL 80-813 Activarmr Flame Resistant Gloves
- FERNCO Qwik Ells
- ANVIL CT138R Series Rod Threaded Ceiling Flanges
- ANVIL AS560 Series Channels, Solid
- VERMONT GAGE Reversible Gage Double End Handles, Metric
- SPEARS VALVES PVC Drain Waste Vent Fitting P116 Caps, Socket
- MARTIN SPROCKET Bushed QD Type Roller Chain Sprockets, 80 Chain Number
- 3M Anti-Slip Tape
- FALLTECH Chairs