Powerline X9500 Gas Springs
(10 Products)
ASSOCIATED SPRING RAYMOND
| Force | Compressed Length | Extended Length | Cylinder Dia. | Rod Dia. | Locking | Fixed Resistance | Adjustable Resistance | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 21400 lbf. | 3 13/16" | 4 9/16" | 5.93" | 90 mm | No | No | No | $2,115.78 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 0.75 In StrokeModel No. X9500-016 SKU CT8URQ Cross Ref. 54JU38 |
||||||||||
| 31270 lbf. | 4 1/64" | 4 63/64" | 5.93" | 90 mm | No | No | No | $2,033.15 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread SizeModel No. X9500-025 SKU CT8URK Cross Ref. 54JU39 |
||||||||||
| 31945 lbf. | 4 19/64" | 5 17/32" | 5.93" | 90 mm | No | No | No | $2,071.96 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 1.25 In StrokeModel No. X9500-032 SKU CT8URZ Cross Ref. 54JU40 |
||||||||||
| 32170 lbf. | 4 33/64" | 6" | 5.93" | 90 mm | No | No | No | $2,099.16 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 1.5 In StrokeModel No. X9500-038 SKU CT8UTD Cross Ref. 54JU41 |
||||||||||
| 32845 lbf. | 4 63/64" | 6 15/16" | 5.93" | 90 mm | No | No | No | $2,164.12 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 2 In StrokeModel No. X9500-050 SKU CT8UTM Cross Ref. 54JU42 |
||||||||||
| 33295 lbf. | 5 31/64" | 7 61/64" | 5.93" | 90 mm | No | No | No | $2,159.78 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 2.5 In StrokeModel No. X9500-063 SKU CT8UTV Cross Ref. 54JU43 |
||||||||||
| 33520 lbf. | 5 61/64" | 8 57/64" | 5.93" | 90 mm | No | No | No | $2,240.09 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 2.93 In StrokeModel No. X9500-075 SKU CT8UUA Cross Ref. 54JU44 |
||||||||||
| 33745 lbf. | 6 5/32" | 9 9/32" | 5.93" | 90 mm | No | No | No | $2,261.40 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 3.37 In StrokeModel No. X9500-080 SKU CT8UUC Cross Ref. 54JU45 |
||||||||||
| 33970 lbf. | 6 15/16" | 10 27/32" | 5.93" | 90 mm | No | No | No | $2,279.24 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 3.93 In StrokeModel No. X9500-100 SKU CT8UUM Cross Ref. 54JU46 |
||||||||||
| 34195 lbf. | 7 29/32" | 12 51/64" | 5.93" | 90 mm | No | No | No | $2,299.33 | ||
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 4.93 In StrokeModel No. X9500-125 SKU CT8UUR Cross Ref. 54JU47 |
||||||||||
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 0.75 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 1.25 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 1.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 2 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 2.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 2.93 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 3.37 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 3.93 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 21,400 lb, Carbon Steel, M8 Rod Thread Size, 4.93 In Stroke
-
- Price (Low to High)
- Price (High to Low)
Explore More
- HALDER SUPERCRAFT
- KEYSHAFT
- PECO CONTROL SYSTEMS
- WILEY X
- CALIFORNIA AIR TOOLS
- Tweezers
- Strapping Seals and Buckles
- Spherical Rod Ends
- Flexible Air Fittings
- Split Rivets
- CONDOR Chain Saw Orange Chaps
- FACOM 66A Hinged Socket Wrenches
- MUELLER INDUSTRIES 758 Iron Body Y Strainers
- ANVIL AS400H Series Channel With Holes
- GLOBE SCIENTIFIC Globe Glass Erlenmeyer Flasks, Heavy Duty
- VERMONT GAGE Go Standard Thread Plug Gages, 1-16 Un
- SPEARS VALVES PVC Lug Insert Butterfly Valves, SS Lug, FKM
- VESTIL SWD Series Stretch Wrap Dispensers
- ONSRUD Solid Router Bits