Powerline X350 Gas Springs
(12 Products)
ASSOCIATED SPRING RAYMOND
| Force | Compressed Length | Extended Length | Cylinder Dia. | Rod Dia. | Locking | Fixed Resistance | Adjustable Resistance | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| 810 lbs. | 1 14/25" | 1.97" | 1 1/4" | - | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 0.37 In StrokeModel No. X350-010 SKU CT8UXP Cross Ref. 54JT76 |
||||||||||
| 1190 lbf. | 1 43/64" | 2 3/16" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 0.5 In StrokeModel No. X350-013 SKU CT8UNF Cross Ref. 54JT77 |
||||||||||
| 1240 lbf. | 4 19/64" | 7 13/32" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread SizeModel No. X350-080 SKU CT8UNB Cross Ref. 54JT86 |
||||||||||
| 1240 lbf. | 2 21/32" | 4 1/8" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 1.5 In StrokeModel No. X350-038 SKU CT8UPG Cross Ref. 54JT82 |
||||||||||
| 1240 lbf. | 5 1/16" | 8 31/32" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 3.93 In StrokeModel No. X350-100 SKU CT8UQW Cross Ref. 54JT87 |
||||||||||
| 1240 lbf. | 6 3/64" | 10 59/64" | 31.9 mm | 16 mm | No | No | No | $367.33 | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 4.93 In StrokeModel No. X350-125 SKU CT8UWB Cross Ref. 54JT88 |
||||||||||
| 1260 lbf. | 1 29/32" | 2 21/32" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 0.75 In StrokeModel No. X350-019 SKU CT8UNT Cross Ref. 54JT79 |
||||||||||
| 1260 lbf. | 2 13/32" | 3 21/32" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 1.25 In StrokeModel No. X350-032 SKU CT8UPD Cross Ref. 54JT81 |
||||||||||
| 1260 lbf. | 3 1/8" | 5 1/16" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 2 In StrokeModel No. X350-050 SKU CT8UPP Cross Ref. 54JT83 |
||||||||||
| 1260 lbf. | 3 5/8" | 6 5/64" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 2.5 In StrokeModel No. X350-063 SKU CT8UPZ Cross Ref. 54JT84 |
||||||||||
| 1260 lbf. | 4 3/32" | 7 1/64" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 2.93 In StrokeModel No. X350-075 SKU CT8UQC Cross Ref. 54JT85 |
||||||||||
| 1260 lbf. | 2 9/64" | 3 1/8" | 31.9 mm | 16 mm | No | No | No | RFQ | ||
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 1 In StrokeModel No. X350-025 SKU CT8UWQ Cross Ref. 54JT80 |
||||||||||
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 0.37 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 0.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 1.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 3.93 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 4.93 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 0.75 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 1.25 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 2 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 2.5 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 2.93 In Stroke
ASSOCIATED SPRING RAYMOND
Gas Spring, Heavy Duty Nitrogen, 810 lb, Carbon Steel, M6 Rod Thread Size, 1 In Stroke
-
- Price (Low to High)
- Price (High to Low)
Explore More
- KEYSHAFT
- POWER FIRST
- YALE
- WILCOM
- RECTORSEAL
- Power Meters and Analyzers Accessories
- Floor Grinders
- Mobile Storage Cabinets
- Water Chillers
- YOUNGSTOWN GLOVE CO. Leather Utility Plus Climbing Gloves
- CONDOR Cowhide Leather Premium Gloves, Brown
- CAMLOCK FITTINGS Type E Male Cam and Groove Adapter, Hose Shank
- VIBCO 30 Series Pneumatic Piston Vibrators
- DWYER INSTRUMENTS DPG-100 Series Digital Pressure Gages
- BESSEY Bar Clamp/Spreaders
- NIBCO 5805 Series Soil Pipe Adapters, H x Spg, ABS DWV