CU18300 Gas Springs
ASSOCIATED SPRING RAYMOND
| Force | Compressed Length | Extended Length | Cylinder Dia. | Rod Dia. | Locking | Fixed Resistance | Adjustable Resistance | Price |
|---|---|---|---|---|---|---|---|---|
| 56200 lbf. | 195 mm | 235 mm | 5.93" | 90 mm | No | No | No | $2,421.40 |
| 56400 lbf. | 165 mm | 197 mm | 5.93" | 90 mm | No | No | No | $2,285.15 |
| 57300 lbf. | 220 mm | 270 mm | 5.93" | 90 mm | No | No | No | $2,694.83 |
Explore More
- BESSEY
- KEYSHAFT
- DUO-SAFETY LADDER
- JONES STEPHENS
- K1 SERIES
- LOC-LINE Male NPT Valves
- DESTACO 331-M Series Pull Action Latch Clamps
- ANVIL 261SSG Series Riser Clamps, 304 Stainless Steel
- UNGER Window Washer
- APOLLO VALVES 86C-100 Series 3 Piece Full Port NPT Ball Valves
- MARTIN SPROCKET 815 Series Bored-to-Size Type Conveyor Sprockets, Semi Steel
- NIBCO KT-580-70-UL Series Two-Piece Bronze Ball Valves, Fire Protection, Conventional Port
- SPEAKMAN Commander SC Series Centerset Faucets