CU11800 Gas Springs
ASSOCIATED SPRING RAYMOND
| Force | Extended Length | Compressed Length | Cylinder Dia. | Locking | Fixed Resistance | Adjustable Resistance | Finish | Price |
|---|---|---|---|---|---|---|---|---|
| 36900 lbf. | 187 mm | 155 mm | 4 3/4" | No | No | No | Black Nitride | $1,585.31 |
| 37100 lbf. | 220 mm | 180 mm | 4 3/4" | No | No | No | Black Nitride | $1,690.70 |
| 37300 lbf. | 260 mm | - | 4 3/4" | No | No | No | Black Nitride | $1,845.28 |
Explore More
- FLEXCO INC
- KEYSHAFT
- RICE LAKE
- AMEREX CORP
- HEXARMOR
- Epoxy Applicators
- LED Parking Garage Fixtures
- Compressor Separator Kits
- Busplug Hooksticks and Accessories
- Free Running Helical Inserts
- SPEEDAIRE Reciprocating Air Saws
- NORTH BY HONEYWELL Northflex Light Task Plus 5 General Purpose Gloves
- MCR SAFETY RT1 Series Foam Lined Safety Glasses
- REESE Ball Mount Drops
- RUD CHAIN Automatic Center Point Turnado Hoist Rings, UNC Thread, Variable Length
- COXREELS T Series Spring Driven Hose Reels
- CHRISLYNN 3/8"-16 Grade 304 Stainless Steel Locking Helical Inserts
- APPROVED VENDOR 1 1/2" Outside Dia. Stainless Steel Round Spacers
- CLEVELAND Corner Radius End Mills
- MI-T-M Screws