CU1000 Gas Springs
ASSOCIATED SPRING RAYMOND
| Compressed Length | Extended Length | Force | Cylinder Dia. | Locking | Fixed Resistance | Adjustable Resistance | Finish | Price |
|---|---|---|---|---|---|---|---|---|
| 135 mm | 167 mm | 3595 lbf. | 1 1/2" | No | No | No | Black Nitride | $654.08 |
| 155 mm | 195 mm | 3595 lbf. | 1 1/2" | No | No | No | Black Nitride | $681.53 |
| 180 mm | 230 mm | 3595 lbf. | 1 1/2" | No | No | No | Black Nitride | $732.08 |
Explore More
- BALLYMORE
- KEYSHAFT
- VIKING AIR TOOLS
- EBERBACH
- ATLANTIC BLOWERS
- Brushless ECM Motors
- Antifatigue Mats
- Inspection Gloves and Glove Liners
- Pipe Sealants
- Flexible Ducts
- AKRO-MILS 30292 Akrobins Super Size Bins
- CONDOR Cowhide Leather, Standard, Full Finger Gloves, White
- CAMLOCK FITTINGS Type E Male Cam and Groove Adapter, Hose Shank
- JOHN GUEST Stem Adapters, NPTF Thread, Polypropylene Black
- OK INDUSTRIES WD-30 Series Wire Dispensers
- APPLETON ELECTRIC Straight, Hazardous Location Cable Gland
- WOODHEAD 130125 Series Feston Intermediate Car
- APOLLO VALVES 77-100-SV Bronze Full Port Ball Valves
- MAGLINER Gemini Junior Convertible Hand Trucks
- TB WOODS B/5L Section FHP Sheaves