Hygienic Machine Leveling Mounts
KIPP

Thread Size Load Capacity Finish Bolt Length Height Base Thickness Outside Dia. Overall Dia. Price
M12 - - - 112 mm - 24 mm 24 mm $61.60
M12 10 kN Polished 79 mm - 23 mm - - $281.13
M12 10 kN Polished 79 mm 191 mm 23 mm - - $265.31
M12 10 kN Polished 104 mm 241 mm 23 mm - - $336.41
M12 10 kN Polished 104 mm 241 mm 23 mm - - $320.67
M16 10 kN Polished 79 mm 191 mm 23 mm - - $281.13
M16 10 kN Polished 79 mm 191 mm 23 mm - - $265.31
M16 10 kN Polished 104 mm 241 mm 23 mm - - $337.29
M16 10 kN Polished 104 mm 241 mm 23 mm - - $321.20
M16 20 kN Polished 79 mm - 25 mm - - $275.64
M16 20 kN Polished 79 mm 193 mm 25 mm - - $288.86
M16 20 kN Polished 104 mm 243 mm 25 mm - - $330.70
M16 20 kN Polished 104 mm 243 mm 25 mm - - $343.87
M16 25 kN Polished 79 mm 196 mm 28 mm - - $288.86
M16 25 kN Polished 79 mm 196 mm 28 mm - - $305.46
M16 25 kN Polished 104 mm 246 mm 28 mm - - $360.74
M16 25 kN Polished 104 mm 246 mm 28 mm - - $343.87
M16 30 kN High Gloss Polish 79 mm 200 mm - - - $327.26
M16 30 kN Polished 104 mm 250 mm 32 mm - - $382.24
M20 - - - 115 mm - 30 mm 30 mm $73.33
M20 20 kN Polished - 193 mm 25 mm - - $302.57
M20 20 kN High Gloss Polish 79 mm 193 mm - - - $289.41
M20 20 kN Polished 104 mm 243 mm 25 mm - - $346.99
M20 20 kN Polished 104 mm 243 mm 25 mm - - $333.83
M20 25 kN Polished 79 mm 196 mm 28 mm - - $319.24
M20 25 kN Polished 79 mm 196 mm 28 mm - - $302.57
M20 25 kN Polished 104 mm 246 mm 28 mm - - $363.93
M20 25 kN Polished 104 mm 246 mm 28 mm - - $346.99
M20 30 kN Polished - 250 mm 32 mm - - $385.46
M20 30 kN Polished 79 mm 200 mm 32 mm - - $341.00
M24 - - - 115 mm - 35 mm 35 mm $85.01
M24 20 kN High Gloss Polish 79 mm 193 mm - - - $314.61
M24 20 kN Polished 79 mm 193 mm 25 mm - - $327.81
M24 20 kN Polished 104 mm 243 mm 25 mm - - $369.93
M24 20 kN Polished 104 mm 243 mm 25 mm - - $356.51
M24 25 kN Polished 79 mm 196 mm 28 mm - - $327.81
M24 25 kN Polished 79 mm 196 mm 28 mm - - $344.69
M24 25 kN High Gloss Polish 104 mm 246 mm - - - $369.93
M24 25 kN Polished 104 mm 246 mm 28 mm - - $386.53
M24 30 kN Polished 79 mm 200 mm 32 mm - - $366.23
M24 30 kN Polished 104 mm 250 mm 32 mm - - $395.96
- - - - 112 mm - 24 mm 24 mm $61.60