Blakely Handlesets With 5025 Egg Knob
(5 Products)
BALDWIN ESTATE
| Max. Door Thickness | Min. Door Thickness | Material | Height | Knob Dia. | Style | No. Of Entry In Cylinder | Lock Type | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| - | - | Brass | - | - | - | - | - | $617.13 | ||
|
|
||||||||||
| 2" | 1 3/8" | - | 16.688" | 2 1/2" | Traditional | 1 | Tubular | $689.32 | ||
|
|
||||||||||
| 2" | 1 3/8" | - | 16.688" | 2 1/2" | Traditional | 1 | Tubular | $689.32 | ||
|
|
||||||||||
| 2" | 1 3/8" | - | 16.688" | 2 1/2" | Traditional | 1 | Tubular | $689.32 | ||
|
|
||||||||||
| 2" | 1 3/8" | - | 16.688" | 2 1/2" | Traditional | 1 | Tubular | $1,154.29 | ||
|
|
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- BERNER
- GLEASON
- KEYSHAFT
- ULTEM
- METROVAC
- Parts
- Air Finishing Sanders
- Piston Air Compressor/Vacuum Pump
- Mobile Bin Carts
- Annular Cutter Sets
- NEWSTRIPE Mid-Size Commercial Compactor
- AKRO-MILS 13018 Stak-N-Store Bins
- TEMPCO TRH3 Series Tubular Radiant Heaters
- TEMPCO Hi-Density Cartridge Immersion Heaters
- ANVIL 260HD Series Adjustable Clevis Hangers With Electro-Galvanized Fasteners
- SMC VALVES Speed Control Valve with 10mm Tube Size
- VERMONT GAGE Chr Y NoGo Reversible Assemblies, Red
- SPEEDAIRE Sealings
- KIMBLE CHASE RAY-SORB GL45 Media Bottles
- HAMMOND 1591XX Series ABS Plastic Multi-Purpose Enclosures With PC Board Standoff