| Body Length | Body Finish | Mounting Type | Material | Body Dia. | Finish | Type | Initial Nose Force | Pack Qty | Price |
|---|---|---|---|---|---|---|---|---|---|
0.62" | Zinc | Press Fit | Cold Rolled Steel | 3/8" | Zinc Plated | Standard | 1 lbf. | 5 |
$101.80
|
14/25" | Zinc | Press Fit | Cold Rolled Steel | 3/8" | Zinc Plated | Standard | 1 lbf. | 5 |
$101.30
|
| Plunger Material | Body Finish | Finish | Plate Width | Material | Mounting Hole Dia. | Compatible Thread Size | Base Height | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Stainless Steel | Bright Uncoated | Uncoated | 5/8" | Stainless Steel | 1/8" | #10-32 | 0.13" |
$60.67
| ||
Steel | Zinc | Zinc Plated | 5/8" | - | - | - | - |
$42.02
| ||
Stainless Steel | Bright Uncoated | Uncoated | 5/8" | Stainless Steel | 1/8" | #8-32 | 0.09" |
$47.68
| ||
Steel | Zinc | Zinc Plated | 5/8" | Steel | 1/8" | #8-32 | 0.09" |
$34.13
| ||
Stainless Steel | Bright Uncoated | Uncoated | 1 1/2" | Stainless Steel | 13/64" | 1/2"-13 | 0.25" |
$89.46
| ||
Steel | Zinc | Zinc Plated | 1 1/2" | Steel | 13/64" | 1/2"-13 | 0.25" |
$60.38
| ||
Stainless Steel | Bright Uncoated | Uncoated | 7/8" | Stainless Steel | 9/64" | 1/4"-20 | 0.19" |
$67.84
| ||
Steel | Zinc | Zinc Plated | 7/8" | Steel | 9/64" | 1/4"-20 | 0.19" |
$34.89
| ||
Stainless Steel | Bright Uncoated | Uncoated | 1 1/8" | Stainless Steel | 5/32" | 3/8"-16 | 0.22" |
$83.44
| ||
Steel | Zinc | Zinc Plated | 1 1/8" | - | - | - | - |
$56.75
| ||
| Body Length | Plunger Material | Threadlocking Element Included | Body Finish | Mounting Type | Nose Material | Plunger Dia. | Construction | Pack Qty | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
20 mm | Stainless Steel | No | Black Oxide | Hex Socket Drive | Stainless Steel | 0.106" | Stainless Steel | 5 |
$102.07
| |
20 mm | Stainless Steel | No | Black Oxide | Hex Socket Drive | Stainless Steel | 0.106" | Stainless Steel | 5 |
$95.38
| |
22 mm | Stainless Steel | No | Black Oxide | Hex Socket Drive | Stainless Steel | 0.157" | Stainless Steel | 5 |
$98.08
| |
22 mm | Stainless Steel | No | Black Oxide | Hex Socket Drive | Stainless Steel | 0.137" | Stainless Steel | 5 |
$97.28
| |
22 mm | Stainless Steel | No | Black Oxide | Hex Socket Drive | Stainless Steel | 0.157" | Stainless Steel | 5 |
$98.98
| |
22 mm | Stainless Steel | No | Black Oxide | Hex Socket Drive | Stainless Steel | 0.137" | Stainless Steel | 5 |
$104.21
| |
28 mm | Stainless Steel | No | Black Oxide | Hex Socket Drive | Stainless Steel | 0.236" | Stainless Steel | 5 |
$99.88
| |
19 mm | Stainless Steel | No | Uncoated | Slotted Drive | Stainless Steel | 4.5 mm | Stainless Steel | 10 |
$229.99
| |
19 mm | Stainless Steel | No | Uncoated | Slotted Drive | Stainless Steel | 4.5 mm | Stainless Steel | 10 |
$256.41
| |
22 mm | Stainless Steel | No | Uncoated | Slotted Drive | Stainless Steel | 6 mm | Stainless Steel | 10 |
$303.47
| |
| MPN | Price |
|---|---|
69-2848-2 |
$417.84
|
Description
Raptor Supplies offers a wide array of TE-CO spring plungers ideal for positioning, indexing and clamping objects in wood / metal working applications. These standard spring plungers feature 303 stainless-steel construction with zinc plating and black oxide finish on the light and heavy end, respectively to withstand impact and shock loads. For installation in soft materials, like aluminium, plastic and tin, the long-travel TE-CO press-fit spring plungers are suitable for use as they are capable of withstanding high temperatures and do not require additional thread adjustments, after installation. A wide range of TE-CO spring plungers are available in 3/4 and 3/2 inches body length options, on Raptor Supplies.
Explore More
- LANSING FORGE
- POWERTWIST
- EXO
- KEYSHAFT
- Water Purification System Consummables
- Hour Meters
- Extra Long Drill Bits
- Diameter Gauges
- Electric Pallet Jacks
- INTERNAL TOOL 78 Series Carbide Head Steel Shank Key Cutters
- LUFKIN Pro Series Ny-Clad Steel Tape Measures
- WEG BCWT-Series Three Phase Enclosed Capacitors
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard Surge Suppression Duplex Receptacles, Hospital Grade
- HUMBOLDT Chart Recorder, Circular
- ANVIL AS3025 Series Post Bases
- ANVIL AS2504 Series Square Washers With Channel Guide, Electro-Galvanized
- LOUISVILLE FE3200 Series Fiberglass Extension Ladders
- AKRO-MILS 30284 Akrobins Super Size Bins
- AKRO-MILS 30170 Shelf Bins