Please note that the item you have bought is a 115V.

Hard Wired GFCI | Raptor Supplies Worldwide

Hard Wired GFCI

Filter

HUBBELL WIRING DEVICE-KELLEMS -

Manual Panel Mount Surface Hard Wired Gfcis

Hubbell Wiring Device-Kellems hard wired GFCIs are designed for preventing electric shocks due to ground faults. These GFCIs are ideal for use in humid, moist & wet environments and feature grounded neutral protection that trips in case neutral & ground touches on the load side. They are integrated with power ON / OFF indicator for quick device status identification. Choose from a wide variety of these hard wired GFCIs, available in single & triple phase options on Raptor Supplies.

StyleModelNumber of ConductorsPhaseTypeVoltage RatingPrice (ex. VAT)
AGFHW1301531Hard Wired, Audible Alarm120 VAC$546.21
AGFHW2300531Hard Wired240 VAC$544.70
AGFHW1300531Hard Wired120 VAC$467.84
AGFHW3301541Hard Wired, Audible Alarm120/240 VAC$617.30
AGFHW53043Hard Wired3 Phase 250 VAC$817.48
AGFHW43053Hard Wired3 Phase 120/208 VAC$865.15
HUBBELL WIRING DEVICE-KELLEMS -

Automatic Panel Mount Surface Hard Wired Gfcis

Hubbell Wiring Device-Kellems hard-wired GFCIs are suitable for protecting submersible pumps, power generators and electrical equipment against ground faults. They feature open and ground neutral protection that trips in case neutral & ground touches on the load side. They have a highly visible red blinking light for warning against fault detection. Choose from a wide range of these hard wired GFCIs, available in single & three phase options on Raptor Supplies.

StyleModelNumber of ConductorsPhaseTypeVoltage RatingPrice (ex. VAT)
AGFHW1311531Hard Wired, Audible Alarm120 VAC$580.93
AGFHW1310531Hard Wired120 VAC$487.29
AGFHW2310531Hard Wired240 VAC$600.03
AGFHW2311531Hard Wired, Audible Alarm240 VAC$649.85
AGFHW3311541Hard Wired, Audible Alarm120/240 VAC$652.23
AGFHW43153Hard Wired3 Phase 120/208 VAC$936.94
StyleModelAmps ACPrice (ex. VAT)
AUG412RMW25050$749.33
AUG412RMW26060$726.41
HUBBELL WIRING DEVICE-KELLEMS -

Hard Wired Gfci, Audible Alarm, 30A 240VAC, 4-6 Ma Trip Level, Black

ModelItemPrice (ex. VAT)
GFHW23015BC8EZQ$517.12
HUBBELL WIRING DEVICE-KELLEMS -

Hard Wired Gfci, No Output, 30A 3-Phase 250VAC, 4-6 Ma Trip Level, Yellow

ModelItemPrice (ex. VAT)
GFHW531BD2UWZ$692.42

Hard Wired GFCI

Hard wired ground-fault current interrupters (GFCIs) are designed for protecting the distribution of power to connected circuits & apparatus from current overloads & short circuits in wet & hazardous locations for power distribution applications. Raptor Supplies offers a wide array of Killark, General Electric & Hubbell Wiring Device-Kellems single- / triple-phase circuit interrupters featuring a panel mount design for ease-of-installation in confined panels. The CSA-certified, portable ground fault protectors from Killark feature a fully gasketed compartment for installation without the requirement of any external enclosure or loadcentre and preventing moisture damages caused by liquid splashes. These units further come equipped with a pilot light for indicating the energised receptacle for operator convenience. Additionally, they can also be padlocked OFF for ensuring user safety. Choose from a wide variety of these circuit interrupters available in 20, 30, 50 & 60A rating options.

We are here to help!

Looking for a part not listed here?