Please note that the item you have bought is a 115V.

Hanging Weight Scales | Raptor Supplies Worldwide

Hanging Scales

Filter

KERN AND SOHN -

HCN Series Hanging Scales

StyleModelLinearityPrice (ex. VAT)
AHCN 50K100IP+/-0.2Kg$166.09
BHCN 100K200IP+/-0.4Kg$166.09
CHCN 200K500IP+/-1Kg$166.09
KERN AND SOHN -

HCB Series Hanging Scales

Kern & Sohn Hanging HCB Series hanging scales are ideal for accurately measuring suspended mass in industries, such as agriculture, fishing, manufacturing and logistics. These hanging scales feature an LCD screen for ease of reading and a housing height of 153 mm allowing convenient storage in low-head spaces. These hanging scales can operate in environments with a maximum ambient humidity of 80% and an ambient temperature of 35 degrees C.

StyleModelHousing DimensionHousing LengthLinearityPrice (ex. VAT)
AHCB 99K5082 x 43 x 153 mm43 mm+/-0.1Kg$126.00
BHCB 0.5T-382 x 43 x 153 mm43 mm+/-2Kg$246.27
CHCB 50K10082 x 43 x 153 mm43 mm+/-0.2Kg$114.55
DHCB 200K50082 x 43 x 153 mm43 mm+/-1Kg$120.27
EHCB 50K2082 x 43 x 153 mm43 mm+/-0.04Kg$148.91
FHCB 200K10082 x 43 x 153 mm43 mm+/-0.2Kg$148.91
GHCB 20K1082 x 43 x 153 mm43 mm+/-20g$137.45
HHCB 100K20082 x 43 x 153 mm43 mm+/-0.4Kg$126.00
IHCB 1T-382 x 48 x 153 mm48 mm+/-4Kg$320.73
KERN AND SOHN -

HDB-XL Series Hanging Scales

StyleModelLinearityPrice (ex. VAT)
AHDB 6K-3XL+/-0.015Kg$97.36
BHDB 10K-2XL+/-0.03Kg$97.36
CHDB 30K-2XL+/-0.06Kg$97.36
KERN AND SOHN -

CH Series Hanging Scales

Kern and Sohn CH Series hanging scales are designed for suspending and weighing objects in industrial and commercial applications. They feature a plastic casing to protect the electrical components within and a LCD screen for indicating measurements. These scales are equipped with data hold function for easy reading of the weighing result and come in weighing capacities of 15 and 50kg.

StyleModelLinearityMax. Ambient Temp.Price (ex. VAT)
ACH 50K50+/-0.1Kg35° C$91.64
BCH 50K100+/-0.2Kg30° C$80.18
CCH 15K20+/-40g35° C$85.91
CHATILLON -

Mechanical Hanging Scales

StyleModelOverall LengthAccuracyCapacityOverall WidthDisplayGraduation TypeGraduationsMaterialPrice (ex. VAT)
AIN-01510.375"0.25 lb./100g15 lb.3/4"Dual, Linear7.5kg/100g7.5kg/100gSolid Brass$100.56
AIN-01010.375"0.25 lb./100g10 lb.3/4"Dual, Linear5kg/100g5kg/100gSolid Brass$117.85
AIN-03010.375"0.5 lb./250g30 lb./8 oz.3/4"Dual, Linear15kg/250g15kg/250gSolid Brass$106.68
AIN-00210.375"0.5 oz./20g2 lb.3/4"Dual, Linear1kg/20g1kg/20gSolid Brass$106.06
BWH-05017.437"0.25 lb.50 lb.8"Dial0.25 lb.0.25 lb.Steel-
RFQ
BWH-10017.437"0.5 lb.100 lb.8"Dial--Steel$277.99
CIC-50023.5"5 lb.500 lb.2.25"Single, Linear5 lb.5 lb.Steel And Cast Iron$392.58
KERN AND SOHN -

HDB-N Series Hanging Scales

StyleModelLinearityPrice (ex. VAT)
AHDB 10K10N+/-0.03Kg$74.45
BHDB 5K5N+/-15g$74.45
KERN AND SOHN -

Handrail Scale, 300 And 400Kg Max. Weighing, 100 And 200g Readability

ModelItemPrice (ex. VAT)
MTA 400K-1MCE8KNZ$2,290.91

Hanging Scales

Raptor Supplies offers hanging scales from brands like Chatillon & Kern And Sohn that can weigh products ranging from small fruit containers, suitcases to bicycle & machinery parts. Selected battery operated digital scales feature 7 segments digital displays for displaying the measured weight precisely up to 2 decimal places and hold function for freezing the measured value on display for easy reading. These ready to use scales feature carrying handles & button interface for user convenience & precise, on site calibration, respectively. Choose from a wide range of these mechanical & digital scales, available in weighing capacities ranging from 2 to 500 lb.

We are here to help!

Looking for a part not listed here?