2 Inch Stainless Steel Handle Mounted Scrapers
(8 Products)
VIKAN
| Color | Blade Width | Blade Material | Material | Blade Length | Overall Height | Nsf Certified | Metal Detectable | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
| Yellow | 2" | Stainless Steel | Polypropylene | 8 1/8" | 1 1/4" | Yes | No | $30.52 | ||
Scraper With Threaded Handle, 2 Inch Blade Width, Yellow, 0.04 Inch Blade Thickness, 1.3 Inch Height, Stainless SteelModel No. 40106 SKU CM7QDF Cross Ref. 459V47 |
||||||||||
| White | 2" | Stainless Steel | Polypropylene | 8 1/8" | 1 1/4" | Yes | No | $30.52 | ||
Scraper With Threaded Handle, 2 Inch Blade Width, White, 0.04 Inch Blade Thickness, 1.3 Inch Height, Stainless SteelModel No. 40105 SKU CM7QDG Cross Ref. 459V46 |
||||||||||
| Red | 2" | Stainless Steel | Polypropylene | 8 1/8" | 1 1/4" | Yes | No | $30.52 | ||
Scraper With Threaded Handle, 2 Inch Blade Width, Red, 0.04 Inch Blade Thickness, 1.3 Inch Height, Stainless SteelModel No. 40104 SKU CM7QDH Cross Ref. 459V45 |
||||||||||
| Purple | 2" | Stainless Steel | Polypropylene | 8 1/8" | 1 1/4" | Yes | No | $30.52 | ||
Scraper With Threaded Handle, 2 Inch Blade Width, Purple, 0.04 Inch Blade Thickness, 1.3 Inch Height, Stainless SteelModel No. 40108 SKU CM7QDJ Cross Ref. 459V49 |
||||||||||
| Orange | 2" | Stainless Steel | Polypropylene | 8 1/8" | 1 1/4" | Yes | No | $30.52 | ||
Scraper With Threaded Handle, 2 Inch Blade Width, Orange, 0.04 Inch Blade Thickness, 1.3 Inch Height, Stainless SteelModel No. 40107 SKU CM7QDL Cross Ref. 459V48 |
||||||||||
| Green | 2" | Stainless Steel | Polypropylene | 8 1/8" | 1 1/4" | Yes | No | $30.52 | ||
Scraper With Threaded Handle, 2 Inch Blade Width, Green, 0.04 Inch Blade Thickness, 1.3 Inch Height, Stainless SteelModel No. 40102 SKU CM7QDM Cross Ref. 459V43 |
||||||||||
| Blue | 2" | Stainless Steel | Polypropylene | 8 1/8" | 1 1/4" | Yes | No | $30.52 | ||
Scraper With Threaded Handle, 2 Inch Blade Width, Blue, 0.04 Inch Blade Thickness, 1.3 Inch Height, Stainless SteelModel No. 40103 SKU CM7QDN Cross Ref. 459V44 |
||||||||||
| Black | 2" | Stainless Steel | Polypropylene | 8 1/8" | 1 1/4" | Yes | No | $30.52 | ||
Scraper With Threaded Handle, 2 Inch Blade Width, Black, 0.04 Inch Blade Thickness, 1.3 Inch Height, Stainless SteelModel No. 40109 SKU CM7QDP Cross Ref. 459V50 |
||||||||||
-
- Price (Low to High)
- Price (High to Low)
Explore More
- CHICAGO BLOWER
- KEYSHAFT
- PROTO
- NORDYNE
- FLOTEC
- Crowfoot Socket Wrench Sets
- Task Lighting
- Pedestal Fans
- Bushings and Torque Arm Kits
- Carbon Steel Perforated Sheets
- ANSELL 28-359 Activarmr Nitrile Coating Cut Resistant Gloves
- CHICAGO PROTECTIVE APPAREL CarbonX Pants Black
- CAIMAN Heatrac Insulated Palm Grip Waterproof Winter Gloves
- TEMPCO Compression Fittings
- ANVIL 260HD Series Adjustable Clevis Hangers With Electro-Galvanized Fasteners
- STANLEY Flat File
- NOTRAX Switchboard Matting Class 4 Industrial Mattings
- PULSAFEEDER Manual Control Chemical Metering Pumps
- WINTERS INSTRUMENTS LLP Low Pressure Transmitters
- APPROVED VENDOR Pvc Pipe & Pipe Nipples